Shop All Binding Covers
Fellowes
Plastic Binding, 3/8", 55 Sh, White, PK100
Mfr # 52371
Zoro # G6179820
product price: $9.39
/pk 100, $0.09/ea
$9.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Sheet Capacity 55
- For Use With Standard 19-ring comb-binding system
- Capacity 55
- Weight 0.801 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fellowes
- MFR # 52371
- Zoro # G6179820
- UPC # 077511523717
- Country of Origin China
- Category Binding Covers
Dimensions
Outside Diameter | 3/8" |
Details
Item | Binding Spines |
Color | White |
Material | Plastic |
Sheet Capacity | 55 |
For Use With | Standard 19-ring comb-binding system |
Capacity | 55 |
Weight | 0.801 lbs |
Number of Rings | 19 |
Description
Plastic Binding,3/8 In.,55 Sh,White,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOSHIBA Cyan Toner Cartridge 38K YLD (TFC425UC)
- PILOT VBall Liquid Ink Roller Ball Pen, Extra Fine 0.5 mm, Black PK12 (PIL35200)
- BIC Dry-Erase Marker, Great Erase, 175PK, Black 175PK (BICGDE175BK)
- C-LINE PRODUCTS Shop Ticket Holders, Magnetic, 9"W, PK25 (85912)
- FELLOWES Binding, Plas, 3/8", Black, PK25 (52322)
- FELLOWES Cover, Presentation, Clear Pk (FEL52309)
- FELLOWES Binding Comb, 1/2 In, 56 to 90 Sheet, PK100 (52326)
- FELLOWES Thermal Binding Covers, 60 Sh, 11x8.5, PK10 (FEL5222701)
- FELLOWES Binding Cover, 8-3/4x11-1/4", 7.5mil, PK100 (52311)
- FELLOWES Fellowes Mfg. Co. FEL52541 Double-loop Wire-binding Combs- .38in.- Black (FEL52541)
- GBC V100E/V50 Binding Strips, 4 Pins, 2", 200-Sht Cap, 25/PK, Black PK (GBC9741630)
- Fellowes Binding Covers