Shop All Binding Covers
Fellowes
Plastic Binding, 3/8", 55 Sh, Blue, PK100
Mfr # 52505
Zoro # G6179769
product price: $12.85
/pk 100, $0.13/ea
$12.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Navy
- Sheet Capacity 55
- Material Plastic
- For Use With Standard 19-ring comb-binding system
- Spine Diameter 3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fellowes
- MFR # 52505
- Zoro # G6179769
- UPC # 077511525056
- Country of Origin China
- Category Binding Covers
Dimensions
Spine Diameter | 3/8" |
Details
Item | Plastic Binding,3/8",55 Sh,Blue,PK100 |
Color | Navy |
Sheet Capacity | 55 |
Material | Plastic |
For Use With | Standard 19-ring comb-binding system |
Number of Rings | 19 |
Description
Plastic Binding,3/8 In.,55 Sh,Blue,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEACHER CREATED RESOURCES Ranger Rick® Welcome to Our Neck of the Woods Bulletin Board (TCR3516)
- DECKER TAPE PRODUCTS Label, DL1184, PACKING LIST ENCLOSED, 3" X 5" (DL1184)
- SWINGLINE STAPLER, AUTO, BREEZE, 20SH, BK (SWI42132)
- SHARPIE Permanent Paint Marker, Medium Bullet Tip, Green, PK12 PK (2107620)
- FELLOWES Plastic Binding, 0.5", 90 Sh, White, PK100 (52372)
- FELLOWES Cover, Bnd, Futura, Ltr, Bk Pk (FEL5224901)
- FELLOWES Binding, Plas, 11/2", PK10 (52066)
- FELLOWES Thermal Binding Cover, 30 Sh, 11x8.5, PK10 (FEL5256801)
- FELLOWES Plastic Binding, 0.5", 90 Sh, Blue, PK100 (52501)
- FELLOWES Wire Bindings, 1/2", 100 Sheet, Black, PK25 (FEL5255401)
- FELLOWES Binding Cover, Letter Size, Clear, PK100 (52089)
- Fellowes Binding Covers