Shop All Binding Covers
Fellowes
Plastic Binding, 3/4", 150 Sh, Black, PK100
Mfr # 52367
Zoro # G6179839
product price: $21.99
/pk 100, $0.22/ea
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Sheet Capacity 150
- Material Plastic
- For Use With Standard 19-ring comb-binding system
- Outside Diameter 3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fellowes
- MFR # 52367
- Zoro # G6179839
- UPC # 077511523670
- Country of Origin China
- Category Binding Covers
Dimensions
Outside Diameter | 3/4" |
Details
Item | Plastic Binding,3/4",150 Sh,Black,PK100 |
Color | Black |
Sheet Capacity | 150 |
Material | Plastic |
For Use With | Standard 19-ring comb-binding system |
Capacity | 150 |
Weight | 2.54 lbs |
Number of Rings | 19 |
Description
Plastic Binding,3/4 In.,150 Sh,Black,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTEGRA Integra Ballpoint Retractable Pen, PK12 (ITA82955)
- DYMO RHINO (R) Manual Label Maker, Tape width 3/8, 1/2" (101105)
- MARKAL Lumber Crayon, Large Tip, Orange Sherbet Color Family, Clay, 12 PK (82336)
- BRADY Letter Label, G, 3/4in.Hx9/16in.W, Vinyl (1520-G)
- FELLOWES Binding Cover, Letter, Black, PK25 (5224901)
- FELLOWES Plastic Binding, 0.5", 90 Sheet, Blk, PK100 (52326)
- FELLOWES Wire Bindings, 3/8", 80 Sheet, Black, PK25 (52541)
- FELLOWES Binding Comb, 5/16In, 21 to 40 Sheet, PK100 (52507)
- FELLOWES Fellowes 52115 Linen Texture Binding System Covers 8 3/4 x 11 1/4 Black 200 per Pack (52115)
- FELLOWES Binding Cover, 8-1/2x11", 7.5mil, PVC, PK100 (52089)
- SMEAD Cover, Reprt, Poly, Pkt, 5Pk, Bk Pk (SMD86010)
- Fellowes Binding Covers