Shop All Binding Covers
Fellowes
Plastic Binding, 0.5", 90 Sh, Blue, PK100
Mfr # 52501
Zoro # G6179778
$12.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Navy
- Sheet Capacity 90
- Material Plastic
- For Use With Standard 19-ring comb-binding system
- Weight 1.425 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fellowes
- MFR # 52501
- Zoro # G6179778
- UPC # 077511525018
- Country of Origin China
- Category Binding Covers
Dimensions
Outside Diameter | 1/2" |
Details
Item | Plastic Binding,0.5",90 Sh,Blue,PK100 |
Color | Navy |
Sheet Capacity | 90 |
Material | Plastic |
For Use With | Standard 19-ring comb-binding system |
Weight | 1.425 lbs |
Capacity | 90 |
Number of Rings | 19 |
Description
Plastic Binding,0.5 In.,90 Sh,Blue,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corrugated Boxes, 13" x 9" x 11", Kraft, 25/Bundle (11R352)
- GHENT Maprail Flag Holder, 1" (FH1)
- ASP Plain White 50# Paper Floor Mats, 17" X 22", 1000 Per Box Pk (122)
- SAUNDERS MANUFACTURING CO INC Saunders 22517 Aluminum Clipboard 1 in.Capacity Holds 8 1/2 x 12 Silver (22517)
- FELLOWES Binding Comb, 3/4 In, 121to151 Sheet, PK100 (52367)
- FELLOWES Cover, Bind, Textrd, Linen, Bk Pk (FEL5217001)
- FELLOWES Cover, Bnd, Futura, Ltr, Bk Pk (FEL5224901)
- FELLOWES Plastic Binding, 3/8", 55 Sh, White, PK100 (52371)
- FELLOWES Binding, Plas, 1/4, Black, PK100 (52366)
- FELLOWES Fellowes 52137 Classic Grain Texture Binding System Covers 8 3/4 x 11 1/4 White 200 per Pack (52137)
- FELLOWES Fellowes 52115 Linen Texture Binding System Covers 8 3/4 x 11 1/4 Black 200 per Pack (52115)
- Fellowes Binding Covers