Shop All Cell Phone Accessories
Fellowes
Phone Stand, 13x9x4, Black Pearl
Mfr # FEL8038601
Zoro # G7195898
product price: $26.15
/ea
$26.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material HPS
- Height 4.38"
- Number of Shelves 1
- Depth 9.13"
- Weight 0.75 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fellowes
- MFR # FEL8038601
- Zoro # G7195898
- UPC # 043859528110
- Country of Origin China
- Category Cell Phone Accessories
Dimensions
Height | 4.38" |
Depth | 9.13" |
Width | 13" |
Details
Material | HPS |
Color | Black Pearl |
Item | Phone Stand,13x9x4,Black Pearl |
Number of Shelves | 1 |
Weight | 0.75 lbs |
Description
Phone Stand,13x9x4,Black Pearl
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDLAND RADIO CB Radio, LCD, Black, 27 MHz (75-785)
- EARPHONE CONNECTION Earhook Listen Only Earpiece, Black (EP1BC)
- POLY-PLANAR Outdoor Speakers, White, 2-1/2in.D, 40W, PR (MA4056-W)
- MIGHTY MAX BATTERY ML4-6 - 6V 4.5AH Lithonia ELB06042 SLA Replacement Battery (ML4-6917111)
- FELLOWES Phone Stand, Black (8038601)
- POPSOCKETS PopGrip, Off White (801286)
- PREMIER MOBILE BY PREMIER ACCESSORY GROU Portable Smartphone Tripod w/LED (PSELF01BK)
- RAM MOUNTS Replacement for RAM Mounts Ram-hol-un8bu (RAM-HOL-UN8BU RAM MOUNTS)
- RAM MOUNTS Replacement for RAM Mounts Rap-396u (RAP-396U RAM MOUNTS)
- POPSOCKETS PopGrip Premium Enamel, Fly Me To Moon (804074)
- RAM MOUNTS Replacement for RAM Mounts Ram-hol-tab-smu (RAM-HOL-TAB-SMU RAM MOUNTS)
- Fellowes Cell Phone Accessories