Shop All Binding Covers
Fellowes
PET Ultra Clear Binding Covers, PK100
Mfr # 5242501
Zoro # G6089999
product price: $33.99
/pk 100, $0.34/ea
$33.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 11 x 8.5
- Thickness 5 mil
- Color Clear
- Material PET
- Corners Square Corners
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fellowes
- MFR # 5242501
- Zoro # G6089999
- Country of Origin China
- Category Binding Covers
Dimensions
Size | 11 x 8.5 |
Details
Item | PET Ultra Clear Binding Covers,PK100 |
Thickness | 5 mil |
Color | Clear |
Material | PET |
Corners | Square Corners |
Window | No |
Finish | Glossy |
Weight | 2.25 lbs |
Grade | High |
Binding System Compatibility | Any Binding Systems, Except for Thermal |
Texture/Design | Smooth |
Sheet Type | Unpunched |
Description
PET Ultra Clear Binding Covers,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREAT PAPERS Certificate, Blue, Metallic Border, PK100 (038954)
- AMANO Plastic Key For Amano Pix Series (AJR-201150)
- SAFCO 7-Pocket Ltr/Lgl Size Steel Wall, Black (SAF3185BL)
- GHENT 1-Door Enclosed Whiteboard 36"x24", Wood Frame, Walnut (PN13624M-M1)
- FELLOWES Cover, Bind, Textrd, Linen, Bk Pk (FEL5217001)
- FELLOWES Cover, Presentation, Clear Pk (FEL52309)
- FELLOWES Binding, Plas, 1/4, Black, PK100 (52366)
- FELLOWES Plastic Comb Bindings, 1/4" Diameter, 20 Sheet Capacity, White, 100PK (52370)
- FELLOWES Fellowes® Wire Bindings, 5/16" Diameter, 50 Sheet Capacity, Black, 25/Pack (5255201)
- FELLOWES Plastic Binding, 3/4", 150 Sh, Black, PK100 (52367)
- FELLOWES Crystals Transparent Presentation Covers, Binding Systems, Round Corners, 11.25x8.75, Punched, 100PK (5293401)
- Fellowes Binding Covers