Shop All Desk Accessories & Organizers
Fellowes
Pencil Cup, Black/Silver
Mfr # 8032301
Zoro # G4525762
product price: $7.75
/ea
$7.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Compartments 1
- Color Black, Silver
- Material HPS
- Height 4 1/4 in
- Overall Depth 3 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fellowes
- MFR # 8032301
- Zoro # G4525762
- UPC # 043859471201
- Country of Origin China
- Category Desk Accessories & Organizers
Dimensions
Overall Width | 3 1/8 in |
Height | 4 1/4 in |
Overall Depth | 3 1/8 in |
Width | 3 1/8 in |
Overall Height | 4 1/4 in |
Depth | 3 1/8 in |
Details
Item | Pencil Holder |
Number of Compartments | 1 |
Color | Black, Silver |
Material | HPS |
Accessory Type | Pencil Cup |
Description
Pencil Cup, Number of Compartments 1, Black/Silver, HPS, Height 4-1/4 In., Width 3-1/8 In., Depth 3-1/8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OXFORD Portfolio, Polypropylene, Black/Clear (57442)
- MELISSA & DOUG Poke-A-Dot® - Whos in the Ocean? (31342)
- UNIVERSAL Pen-Style Permanent Marker, Fine Bullet Tip, Black, PK36 (UNV07070)
- MIDWEST FASTENER 3/4" x 1-3/32" Gray Nylon Plastic Knock-Out Seals 6PK (76462)
- FELLOWES Tape Dispenser (8032701)
- FELLOWES Fellowes Wire Desk Tray Letter Size 10" x 14-1/8" x 3" Silver (FEL60012)
- FELLOWES Designer Shelf, 26x7x6-3/4, Black Pearl (FEL8038801)
- FELLOWES Desk Tray Stacking Posts for 5" Capacity Trays, Wire, Black, PK4, 4PK (64112)
- FELLOWES Fellowes Wire Desk Tray Letter Size 10" x 14" x 3" Black (FEL60112)
- FELLOWES Blackout Privacy Filter, 23" Lcd (4807101)
- INTERDESIGN CABINT ORGANIZR CLR 11""L (66140)
- Fellowes Desk Accessories & Organizers