Shop All Clothing Hangers
This Product is Discontinued
Fellowes
Partition Hook, PK5 (Discontinued)
Mfr # 75271
Zoro # G4635854
This Product is Discontinued
Key Features
- Width 1 1/4 in
- Color Gray
- Material Steel
- Depth 5/8 in
- Height 1 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fellowes
- MFR # 75271
- Zoro # G4635854
- UPC # 077511752711
- Country of Origin China
- Category Clothing Hangers
Dimensions
Width | 1 1/4 in |
Depth | 5/8 in |
Height | 1 7/8 in |
Overall Height | 1 7/8 in |
Overall Depth | 5/8 in |
Overall Width | 1 1/4 in |
Details
Item | Partition Hook |
Color | Gray |
Material | Steel |
Product Type | Partition Hook |
Includes | (5) Partition Hooks |
Weight Capacity | 2 lb |
Description
Partition Hook, Material Steel, Color Gray, Height 1 7/8 in, Width 1 1/4 in, Depth 5/8 in, Weight Capacity 2 lb, Includes (5) Partition Hooks, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.