Shop All Clothing Hangers
Fellowes
Partition Clip, PK4
Mfr # 75270
Zoro # G4623202
original price:
$8.07
33% off
new price: $5.39
/pk 4, $1.35/ea
$5.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 14 in
- Height 7 3/4 in
- Depth 2 1/2 in
- Color Gray
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fellowes
- MFR # 75270
- Zoro # G4623202
- UPC # 077511752704
- Country of Origin China
- Category Clothing Hangers
Dimensions
Width | 14 in |
Height | 7 3/4 in |
Depth | 2 1/2 in |
Overall Width | 1 1/4 in |
Overall Height | 1 7/8 in |
Overall Depth | 5/8 in |
Details
Item | Partition Clip |
Color | Gray |
Material | Plastic |
Product Type | Partition Clip |
Features | Holds up to 40 Sheets |
Includes | (4) Partition Clips |
Weight Capacity | 2 lb |
Description
Partition Clip, Material Plastic, Color Gray, Height 7 3/4 in, Width 14 in, Depth 2 1/2 in, Weight Capacity 2 lb, Includes (4) Partition Clips, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EQUIPTO Mod Drawers Divider Set H, BK (4183H10-BK)
- ADVANCE TABCO EGPC-34 34'' NSF Mobile Green Epoxy-Coated Post (109EGPC34)
- ECONOCO Melamine Shelf 48" L x 13" D, 2 PK (TSF481H)
- AKRO-MILS 300 lb Storage Bin, Plastic, 18 3/8 in W, 12 in H, Yellow, 20 in L (30283YELLO)
- FELLOWES Hook, Coat, Wall, Wire, Black (75510)
- REGISTRY Wooden Non Slip Hange, 100PK (L7K66N-MO-T)
- HONEY-CAN-DO Heavyweight Hanger, White, Plastic, PK3 (HNG-01178)
- HONEY-CAN-DO Suit Hanger, Ivory, PK50 (HNG-01795)
- HONEY-CAN-DO Suit Hanger, Black, PK50 (HNG-01884)
- WHITMOR Slack Hanger Set5 (6026-342)
- HOME BASICS Velvet Scarf Hangers with Chrome Plated Steel Hooks, Black 3PK (FH01455)
- Fellowes Clothing Hangers