Shop All Desk Accessories & Organizers
Fellowes
Partition Additions Clips, 40 Sheets, Dark Graphite, PK4
Mfr # 75270
Zoro # G401859884
product price: $5.75
/pk 4, $1.44/ea
Sold in multiples of 2 for $11.50
$11.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Dark Graphite
- Capacity 40 Sheets
- Material Plastic
- Width 1.25"
- Size Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fellowes
- MFR # 75270
- Zoro # G401859884
- UPC # 77511752704
- Country of Origin China
- Category Desk Accessories & Organizers
Dimensions
Width | 1.25" |
Size | Standard |
Length | 1.88" |
Details
Item | Clips/Clamps |
Color | Dark Graphite |
Capacity | 40 Sheets |
Material | Plastic |
Weight | 0.106 lbs |
Description
Displays important notes, memos and lists. Holds up to 40 sheets at a time. Innovative ViperPin technology attaches to any tackable surface and securely holds up to 2 lbs. without damaging the mounting surface.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LION OFFICE PRODUCTS Lion Office Products LIO48160CR Epand-N-File Poly Expanding Wallet - Clear (LIO48160CR)
- AVERY Avery® Big Tab™ Write & Erase Durable Plastic Dividers 16370, 5 White Tabs, 1 Set (7278216370)
- ZORO SELECT Corrugated Boxes, 22" x 12" x 10", Kraft, 20/Bundle (10Y714)
- GUIDECRAFT Screw Block™ Manipulative, Fine Motor Skill Matching Toy, 8 Pieces (G2003)
- FELLOWES Blackout Privacy Filter, 23" Lcd (4807101)
- FELLOWES Privacy Filters, for 24" Lcd, 16:9 (4811801)
- FELLOWES Fellowes Desktop Shelf Supports Black (8038801)
- FELLOWES Wire Tray Supports, Letter, f/60112, 5-1/2", 4/ST, Black 4PK (FEL63112)
- FELLOWES Front Load Wire Desk Tray, Wire, Black (66112)
- FELLOWES Fellowes Mfg. Co. FEL63112 Stacking Supports For 60112- 5-.50in.- Black (FEL63112)
- VINTIQUEWISE Decorative Wine Barrel Shaped Wooden Pen Holder for Office Desk, or Entryway (QI004391)
- Fellowes Desk Accessories & Organizers