Shop All Wall Files
Fellowes
Partition Addition File Pocket, Graphite
Mfr # 75275
Zoro # G7195861
$14.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Compartments 1
- Material Plastic
- Color Dark Graphite
- Width 14"
- Depth 2 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fellowes
- MFR # 75275
- Zoro # G7195861
- UPC # 077511752759
- Country of Origin China
- Category Wall Files
Dimensions
Width | 14" |
Depth | 2 1/2" |
Overall Height | 7 3/4" |
Overall Width | 14 in |
Overall Depth | 2 1/2 in |
Compartment Depth | 2 1/2 in |
Paper Size | Letter |
Compartment Height | 7 3/4 in |
Compartment Width | 14 in |
Details
Item | Wall File |
Number of Compartments | 1 |
Material | Plastic |
Color | Dark Graphite |
Fits | Letter |
Weight | 1.09 lbs |
For Use With | Letter-sized paper, File folders |
Includes Mounting Hardware | Mounting Hardware Included |
Product Type | Wall File |
Description
Wall File, Material Plastic, Color Black, Number of Compartments 1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRODAT Micro Message Date Stamp (TDTE4853L)
- SHURTECH BRANDS Colored Duck Tape 1.88 in. Wide 10 Yard Roll-Gold (SH381085)
- REDIFORM Form, Time Tickt, Dly, 4.25X7 Pk (RED4K406)
- AT-A-GLANCE Erasable Yearly Wall Calendar, Blue (PM200-28)
- FELLOWES Wall File, HPS, Dark Graphite, 1 Comp (75275)
- RUBBERMAID Unbreakable Three Pocket Wall File Set, Letter, Clear (65976ROS)
- OFFICEMATE Wall Rack, Letter/Legal, 4 Pockets (21728)
- DEFLECTO Wall File, 16-1/4x4x7", Clear (74301)
- DEFLECTO Wall File, Large Files, Clear (63101)
- DEFLECTO Unbrkbl Wall Pocket, Letter, Single, 14-1/2"x3"x6-1/2", CL (DEF63201)
- OMNIMED Omnimed® Large Wall Pocket, 17"W x 9-3/4"H, Anodized Aluminum (255715)
- Fellowes Wall Files