Shop All Paper Shredders
Fellowes
Paper Shredder, Strip-Cut, 38 Sheets
Mfr # 38480
Zoro # G9821411
product price: $3,518.99
/ea
Item requires special delivery charges. A $190.00 per item surcharge will be applied.
$3,518.99
Free 30-Day Returns
Key Features
- Amperage Draw 12 A
- Shred Size 1/4 in
- Duty Continuous
- Color Black/Dark Silver
- Throat Width 16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fellowes
- MFR # 38480
- Zoro # G9821411
- UPC # 077511384806
- Country of Origin United States
- Category Paper Shredders
Dimensions
Shred Size | 1/4 in |
Throat Width | 16 in |
Overall Dimensions | 37-1/4 x 20 x 25" |
Details
Amperage Draw | 12 A |
Duty | Continuous |
Color | Black/Dark Silver |
Phase | Single |
Shreds | Paper |
Security Level | 3 |
Max. Shredding Capacity | 38 Sheets |
Wastebasket Capacity | 35 gal |
Shredding Speed | 20 fpm |
Cut Style | Strip-Cut |
Voltage @ 60 Hz | 120V |
Item | Paper Shredder |
Classification | Industrial |
Application | Office |
Description
Paper Shredder, Shreds Paper, Cut Style Strip-Cut, Max. Shredding Capacity 38 Sheets, Shred Size 1/4 in, Shredding Speed 20 fpm, Wastebasket Capacity 35 gal, Classification Industrial, Security Level 3, Duty Continuous, Single Phase, Amperage Draw 12 A, Throat Width 16 in, Color Black/Dark Silver
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HASBRO Sorry Game 58 pc (HSBA5065)
- UNIVERSAL ONE Cubicle File Pocket, Charcoal, Pk3 (UNV08163)
- SOLO Backpack for Laptop 12-1/2"x7-1/2"x18", Black (PRO742-4)
- ASTROBRIGHTS Paper, Astrobrt, 24#, Terra Gn Pk (WAU22581)
- FELLOWES Powershred 485i Jam Proof Strip-Cut Shredder, 38 Manual Sheet Cap, TAA (38480)
- FELLOWES Paper Shredder, Cross-Cut, 28 Sheets (FEL38425)
- FELLOWES Paper Shredder, High-Security, 4 Sheets (FEL3306301)
- FELLOWES Cross-Cut Shredder, Black (4350001)
- FELLOWES Paper Shredder, Cross-Cut, 17 Sheets (FEL3229901)
- FELLOWES Powershred LX200 Micro Cut Shredder, 12 Manual Sheet Capacity, Black (5015001)
- IDEAL Shredder, 2503, Cross-Cut, P-4, 3/16x1 1/2 (IDEDSH0302H)
- Fellowes Paper Shredders