Shop All Paper Shredders
Fellowes
Paper Shredder, Strip-Cut, 28 Sheets
Mfr # FEL38485
Zoro # G9821402
product price: $3,682.99
/ea
Item requires special delivery charges. A $95.00 per item surcharge will be applied.
$3,682.99
Free 30-Day Returns
Key Features
- Max. Shredding Capacity 28 Sheets
- Voltage @ 60 Hz 120V
- Duty Continuous
- Shredding Speed 20 fpm
- Security Level 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fellowes
- MFR # FEL38485
- Zoro # G9821402
- UPC # 077511384851
- Country of Origin United States
- Category Paper Shredders
Dimensions
Overall Dimensions | 37-1/4 x 20 x 25" |
Throat Width | 16 in |
Shred Size | 5/32 x 1-1/8 in |
Details
Max. Shredding Capacity | 28 Sheets |
Voltage @ 60 Hz | 120V |
Item | Paper Shredder |
Duty | Continuous |
Shredding Speed | 20 fpm |
Security Level | 3 |
Shreds | Paper |
Color | Black/Dark Silver |
Phase | Single |
Amperage Draw | 12 A |
Cut Style | Strip-Cut |
Wastebasket Capacity | 35 gal |
Classification | Industrial |
Description
Paper Shredder, Shreds Paper, Cut Style Strip-Cut, Max. Shredding Capacity 28 Sheets, Shred Size 5/32 x 1-1/8 in, Shredding Speed 20 fpm, Wastebasket Capacity 35 gal, Classification Industrial, Security Level 3, Duty Continuous, Single Phase, Amperage Draw 12 A, Throat Width 16 in, Color Black/Dark Silver
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOY TIME Ride On Mini Trike with Easy Grip Handles, No Pedals for Learning to Walk for Baby / Toddlers (Pink) (328035OVA)
- ZORO SELECT Plastic Strapping Sealer, Steel (2CXN4)
- AVERY White Hole Reinforcement, PK1000 (AVE05720)
- ZORO SELECT Strapping Kit, Cord, 250 ft. L, 50 mil (3CUN6)
- FELLOWES Paper Shredder, Cross-Cut, 10 Sheet, Black (FEL4606001)
- FELLOWES Powershred 485i Jam Proof Strip-Cut Shredder, 38 Manual Sheet Cap, TAA (38480)
- FELLOWES Shredder Waste Bags, 14-20g, PK50 (36054)
- FELLOWES Paper Shredder, 425i, Cross-Cut, Office (38425)
- FELLOWES Paper Shredder, Automax 130C, Black (4680001)
- FELLOWES AutoMax 100M Auto Feed Micro-Cut Shredder, 100 Auto/10 Manual Sht Cap (4629001)
- HSM OF AMERICA CD Shredder, Cross-Cut, 2500 pc. per hour (411.2OMDD)
- Fellowes Paper Shredders