Shop All Paper Shredders
Fellowes
Paper Shredder, Personal, 200 Sheets
Mfr # 200C
Zoro # G9491255
product price: $622.99
/ea
Free Shipping & Returns
$622.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Classification Personal
- Security Level 4
- Duty 12/25
- Max. Shredding Capacity 200 Sheets
- Overall Dimensions 22-3/16 x 13-5/8 x 19-15/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fellowes
- MFR # 200C
- Zoro # G9491255
- UPC # 043859676118
- Country of Origin China
- Category Paper Shredders
Dimensions
Overall Dimensions | 22-3/16 x 13-5/8 x 19-15/16" |
Shred Size | 5/32 in x 1-1/2 in |
Throat Width | 9 in |
Details
Classification | Personal |
Security Level | 4 |
Duty | 12/25 |
Max. Shredding Capacity | 200 Sheets |
Phase | Single |
Color | Black |
Item | Paper Shredder |
Cut Style | Cross-Cut |
Amperage Draw | 4 A |
Wastebasket Capacity | 8.5 gal |
Standards | UL/CUL Approved |
Voltage @ 60 Hz | 120V |
Shreds | CD/DVD, Credit Cards, Junk Mail, Paper, Paper Clips, Staples |
Shredding Speed | 11 fpm |
Description
Paper Shredder, Shreds CD/DVD, Credit Cards, Junk Mail, Paper, Paper Clips, Staples, Cut Style Cross-Cut, Max. Shredding Capacity 200 Sheets, Shred Size 5/32 in x 1-1/2 in, Shredding Speed 11 fpm, Wastebasket Capacity 8.5 gal, Classification Personal, Security Level 4, Duty 12/25, Single Phase, Amperage Draw 4 A, Throat Width 9 in, Color Black, Standards UL/CUL Approved
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIDSTAR KidSoybean 4-Pack Crayon Boxes, PK250 (KSCRAY4PK)
- TREND ENTERPRISES I Heart Metal Stars superShapes Stickers - Large, PK720 (T46354)
- ZORO SELECT Corrugated Boxes, 29" x 17" x 15", Kraft, 15/Bundle (11G153)
- TAPE LOGIC Tape Logic® Removable Labels, 3/4" Circles, Clear, 500 /Roll (DL1388CL)
- FELLOWES Paper Shredder, Heavy-Duty Cross-Cut, Blk (FEL331501)
- FELLOWES Powershred® LX65 Cross-Cut Shredder, 10 Manual Sheet Capacity (4400301)
- FELLOWES LX25 Paper Shredder (FEL4300401)
- FELLOWES Powershred Shredder Waste Bags, 9g, PK100 (36053)
- FELLOWES 12 oz. Shredder Oil, 25 ISO Viscosity (FEL3505701)
- FELLOWES Powershred LX210 Micro Cut Shredder, 16 Manual Sheet Capacity, White (5015301)
- HSM OF AMERICA 1 gal. Shredder Oil, 32 ISO Viscosity 4PK (315P)
- Fellowes Paper Shredders