Shop All Paper Shredders
Fellowes
Paper Shredder, Micr, 225Mi, Black
Mfr # FEL4620001
Zoro # G6180189
product price: $2,345.99
/ea
Free Shipping & Returns
$2,345.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards CSA Approved; cUL Approved; UL Listed
- Cut Style Micro-Cut
- Shred Size 5/64" x 15/32"
- Color Black/Dark Silver
- Features 100% Jam Proof
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fellowes
- MFR # FEL4620001
- Zoro # G6180189
- UPC # 043859642717
- Country of Origin China
- Category Paper Shredders
Dimensions
Shred Size | 5/64" x 15/32" |
Width | 17.75" |
Depth | 17.13" |
Height | 30.75" |
Details
Item | Paper Shredder,Micr,225Mi,Black |
Standards | CSA Approved; cUL Approved; UL Listed |
Cut Style | Micro-Cut |
Color | Black/Dark Silver |
Features | 100% Jam Proof |
Capacity | 16 gal |
Weight | 105 lbs |
Includes | Manual; Sample Oil; (5) Bags; Casters |
Sheet Capacity | 16 Manual |
Throughput (Sheets X Speed) | 224 |
Daily Usage Level | Continuous |
Shredder Type | 16 Manual Micro-Cut |
Specialty Shredding | CDs/DVDs; Credit Cards; Junk Mail; Paper Clips; Staples |
Recommended Shredder Users | 3 to 5 |
Motor HP | 0.96 hp |
Single Sheet Speed (Ft/Min) | 14 ft/min |
Run Time | Continuous |
Description
Paper Shredder,Micr,225Mi,Black
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BSC PREFERRED 3 x 3 x 37'' White Square Mailing Tubes, 25PK (S-1579)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 5" x 2", 2 mil, Clear, Pk1000 (5CND7)
- C-LINE PRODUCTS Neon Shop Ticket Holder, Green, Stitched, both sides clear, 9 x 12, 15PK (43913)
- INTERTAPE Utility Grade Filament Tape, 18Mmx54.8M (FT70)
- FELLOWES Paper Shredder, Cross-Cut, 17 Sheets (FEL3229901)
- FELLOWES Powershred LX50 9 Sheet Capacity 4.4 gal Cross-Cut Shredder (4402801)
- FELLOWES Paper Shredder, Cross-Cut, 28 Sheets (FEL38425)
- FELLOWES Paper Shredder, HD Cross-Cut, 18 Sheet (3229901)
- FELLOWES LX25 Paper Shredder (FEL4300401)
- FELLOWES Powershred Shredder Waste Bags, 9g, PK100 (36053)
- FELLOWES Paper Shredder, 200 Sheet Capacity, Black (4653501)
- Fellowes Paper Shredders