Shop All Paper Shredders
Fellowes
Paper Shredder, Medium Office, 20 Sheets
Mfr # 225CI
Zoro # G9491237
Item requires special delivery charges. A $80.00 per item surcharge will be applied.
$1,600.99
Free 30-Day Returns
Key Features
- Standards UL/CUL Approved
- Phase Single
- Shred Size 5/32 in x 1-1/2 in
- Throat Width 9 1/2 in
- Amperage Draw 6 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fellowes
- MFR # 225CI
- Zoro # G9491237
- UPC # 043859573691
- Country of Origin China
- Category Paper Shredders
Dimensions
Shred Size | 5/32 in x 1-1/2 in |
Throat Width | 9 1/2 in |
Overall Dimensions | 30-3/4 x 17-1/8 x 17-3/4" |
Details
Standards | UL/CUL Approved |
Phase | Single |
Amperage Draw | 6 A |
Max. Shredding Capacity | 20 Sheets |
Shreds | CD/DVD, Credit Cards, Junk Mail, Paper, Paper Clips, Staples |
Shredding Speed | 16 fpm |
Voltage @ 60 Hz | 120V |
Item | Paper Shredder |
Color | Black/Dark Silver |
Wastebasket Capacity | 16 gal |
Classification | Medium Office |
Cut Style | Cross-Cut |
Security Level | 4 |
Duty | Continuous |
Description
Paper Shredder, Shreds CD/DVD, Credit Cards, Junk Mail, Paper, Paper Clips, Staples, Cut Style Cross-Cut, Max. Shredding Capacity 20 Sheets, Shred Size 5/32 in x 1-1/2 in, Shredding Speed 16 fpm, Wastebasket Capacity 16 gal, Classification Medium Office, Security Level 4, Duty Continuous, Single Phase, Amperage Draw 6 A, Throat Width 9 1/2 in, Color Black/Dark Silver, Standards UL/CUL Approved
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOCKWATCH SpotSee„¢ WarmMark® Time Temperature Indicators, 5°C/41°F, 100/Box (WM 5/41)
- ILC Replacement for Ereplacements C9363wn INK Cartridge (C9363WN INK CARTRIDGE EREPLACEMENTS)
- ZORO SELECT Hand Stretch Wrap 18" x 1500 ft., Cast Style, Black Opaque (15C005)
- BANKERS BOX Bankers Box, Red, PK12 (07242)
- FELLOWES Powershred LX70 11 Sheet Cross-Cut Shredder (FEL4402901)
- FELLOWES Paper Shredder, Large offc, 8 to 10 Sheets (2250M)
- FELLOWES Fortishred 2250C Cross-Cut Shredder, 14 Manual Sheet Capacity, TAA Compliant (4616001)
- FELLOWES AutoMax 100M Auto Feed Micro-Cut Shredder, 100 Auto/10 Manual Sht Cap (4629001)
- FELLOWES Paper Shredder, Cross-Cut, 18 Sheets (FEL3312501)
- FELLOWES Powershred LX50 9 Sheet Capacity 4.4 gal Cross-Cut Shredder (4402801)
- HONEYWELL Paper Shredder, 8 Sheet Cross Cut (9308F)
- Fellowes Paper Shredders