Shop All Paper Shredders
Fellowes
Paper Shredder, High-Security, 4 Sheets
Mfr # FEL3306301
Zoro # G5927451
product price: $1,537.99
/ea
Free Shipping & Returns
$1,537.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage @ 60 Hz 120V
- Shredding Speed 16 fpm
- Shred Size 1/32 x 3/16 in
- Duty Continuous
- Shreds Paper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fellowes
- MFR # FEL3306301
- Zoro # G5927451
- UPC # 043859606627
- Country of Origin Germany
- Category Paper Shredders
Dimensions
Shred Size | 1/32 x 3/16 in |
Throat Width | 9 1/2 in |
Overall Dimensions | 25 x 15-1/2 x 11-3/4" |
Details
Voltage @ 60 Hz | 120V |
Shredding Speed | 16 fpm |
Duty | Continuous |
Shreds | Paper |
Security Level | 6 |
Amperage Draw | 3.2 A |
Max. Shredding Capacity | 4 Sheets |
Classification | Industrial |
Wastebasket Capacity | 13 gal |
Cut Style | High-Security |
Phase | Single |
Color | Black/Gray |
Item | Paper Shredder |
Description
Paper Shredder, Shreds Paper, Cut Style High-Security, Max. Shredding Capacity 4 Sheets, Shred Size 1/32 x 3/16 in, Shredding Speed 16 fpm, Wastebasket Capacity 13 gal, Classification Industrial, Security Level 6, Duty Continuous, Single Phase, Amperage Draw 3.2 A, Throat Width 9 1/2 in, Color Black/Gray
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POST-IT Notes, Post-It, 3X5, 5Pk, Lined Pk (MMM6355AN)
- C.H. HANSON CH Hanson 10396 Blue Carpenters Chalk - Pack Of 72 (130344)
- TAPE LOGIC Tape Logic® Rectangle Laser Labels, 4" x 1 1/3", Clear, 1400/Case (LL222CL)
- OPTIMA SCALES Optima Scales OP-919-48 Weigh Beam System - 48 in.; 5000 x 1 lb. (OP-919-48)
- FELLOWES Paper Shredder, Cross, C-225Ci, Black (FEL38325001)
- FELLOWES 12 oz. Shredder Oil, 25 ISO Viscosity (FEL3505701)
- FELLOWES LX25 Paper Shredder (FEL4300401)
- FELLOWES Powershred Shredder Waste Bags, 25g, PK50 (36056)
- FELLOWES Fortishred 2250C Cross-Cut Shredder, 14 Manual Sheet Capacity, TAA Compliant (4616001)
- FELLOWES Powershred LX70 11 Sheet Cross-Cut Shredder (FEL4402901)
- HSM OF AMERICA 12 oz. Shredder Oil, 32 ISO Viscosity 6PK (316P)
- Fellowes Paper Shredders