Shop All Paper Shredders
Fellowes
Paper Shredder, HD Cross-Cut, 18 Sheet
Mfr # 3229901
Zoro # G6180371
product price: $484.99
/ea
Free Shipping & Returns
$484.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cut Style Cross-Cut
- Standards CSA Approved; cUL Approved; UL Listed
- Color Black/Dark Silver
- Shred Size 5/32" x 1 1/2"
- Depth 17.31"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fellowes
- MFR # 3229901
- Zoro # G6180371
- UPC # 043859527793
- Country of Origin China
- Category Paper Shredders
Dimensions
Shred Size | 5/32" x 1 1/2" |
Depth | 17.31" |
Width | 11.44" |
Height | 25.19" |
Details
Item | Paper Shredder,HD Cross-Cut,18 Sheet |
Cut Style | Cross-Cut |
Standards | CSA Approved; cUL Approved; UL Listed |
Color | Black/Dark Silver |
Weight | 48.5 lbs |
Capacity | 9 gal |
Features | 100% Jam Proof |
Includes | Manual; Sample Oil; (3) Bags; Casters |
Run Time | 30 min On/40 min Off |
Motor HP | 0.8 hp |
Throughput (Sheets X Speed) | 180 |
Shredder Type | 18 Manual Cross-Cut |
Daily Usage Level | Medium |
Recommended Shredder Users | 1 to 3 |
Specialty Shredding | CDs/DVDs; Credit Cards; Junk Mail; Paper Clips; Staples |
Single Sheet Speed (Ft/Min) | 10 ft/min |
Sheet Capacity | 18 Manual |
Description
Paper Shredder,HD Cross-Cut,18 Sheet
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BSC PREFERRED 30 x 18 x 18'' Corrugated Boxes, 10PK (S-11385)
- QUALITY PARK Catalog Envelope, Light Brown, Kraft, PK100 (QUA37835)
- ZORO SELECT Shipping Box, 16x16x8 in (55NM68)
- ARMOR POLY 12" x 9" VCI Bags, 4 mil, Blue (PB4B0912IC)
- FELLOWES Powershred LX70 11 Sheet Cross-Cut Shredder (FEL4402901)
- FELLOWES Powershred LX200 Micro Cut Shredder, 12 Manual Sheet Capacity, White (5015101)
- FELLOWES Paper Shredder, Cross-Cut, 17 Sheets (FEL3229901)
- FELLOWES Powershred Shredder Waste Bags, 25g, PK50 (36056)
- FELLOWES Paper Shredder, Cross-Cut, 18 Sheets (FEL3312501)
- FELLOWES Paper Shredder, 70S, Stripcut, Black (FEL 4671001)
- HSM OF AMERICA Paper Shredder, Micro-Cut Style (shredstar X6pro)
- Fellowes Paper Shredders