Shop All Paper Shredders
Fellowes
Paper Shredder, Cross-Cut, 18 Sheets
Mfr # FEL3312501
Zoro # G4559624
Free Shipping & Returns
$940.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duty 45
- Max. Shredding Capacity 18 Sheets
- Wastebasket Capacity 14 gal
- Shredding Speed 16 fpm
- Overall Dimensions 28-15/16 x 11-1/4 x 21-1/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fellowes
- MFR # FEL3312501
- Zoro # G4559624
- UPC # 043859543403
- Country of Origin China
- Category Paper Shredders
Dimensions
Overall Dimensions | 28-15/16 x 11-1/4 x 21-1/16" |
Shred Size | 5/32 x 1-1/2 in |
Throat Width | 9 in |
Details
Duty | 45 |
Max. Shredding Capacity | 18 Sheets |
Wastebasket Capacity | 14 gal |
Shredding Speed | 16 fpm |
Amperage Draw | 6 A |
Classification | Small Office |
Cut Style | Cross-Cut |
Color | Black/Dark Silver |
Voltage @ 60 Hz | 120V |
Security Level | 3 |
Phase | Single |
Shreds | CDs, Credit Cards, Junk Mail, Paper Clips, Staples |
Item | Paper Shredder |
Description
Paper Shredder, Shreds CDs, Credit Cards, Junk Mail, Paper Clips, Staples, Cut Style Cross-Cut, Max. Shredding Capacity 18 Sheets, Shred Size 5/32 x 1-1/2 in, Shredding Speed 16 fpm, Wastebasket Capacity 14 gal, Classification Small Office, Security Level 3, Duty 45, Single Phase, Amperage Draw 6 A, Throat Width 9 in, Color Black/Dark Silver
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETTER OFFICE PRODUCTS 3 Ring Poly Binder with Pocket, 1 Inch, Letter Size, Black, Blue, Teal, Yellow (11199)
- ARMOR POLY 24" x 18" VCI Bags, 4 mil, Blue, PK 250 (PB4B1824IC)
- SAX True Flow Crystal Magic Glazes, Assorted Colors, 12 PK (CLSAXP)
- MALIN CO Baling Wire, 0.08 Dia, 58.58 ft. (08-0800-001S)
- FELLOWES Powershred Shredder Waste Bags, 25g, PK50 (36056)
- FELLOWES Shredder Waste Bags, 6-7g, PK100 (36052)
- FELLOWES Powershred® LX190 Cross-Cut Shredder, 20 Manual Sheet Capacity (5501701)
- FELLOWES Paper Shredder, Cross-Cut, 14 Sheets (FEL3227901)
- FELLOWES Powershred LX25 Micro-Cut Shredder, 6 Manual Sheet Capacity (4300501)
- FELLOWES Powershred 485i Jam Proof Strip-Cut Shredder, 38 Manual Sheet Cap, TAA (38480)
- HSM OF AMERICA Paper Shredder, Cross-Cut Style (SECURIO B35c)
- Fellowes Paper Shredders