Shop All Paper Shredders
This Product is Discontinued
Fellowes
Paper Shredder, Cross-Cut, 10 Sheet, Black (Discontinued)
Mfr # FEL4600001
Zoro # G6180231
Free Shipping & Returns
This Product is Discontinued
Key Features
- Cut Style Cross-Cut
- Standards cUL Approved; UL Listed
- Color Black
- Shred Size 5/32" x 2"
- Width 15.19"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fellowes
- MFR # FEL4600001
- Zoro # G6180231
- UPC # 043859642281
- Country of Origin China
- Category Paper Shredders
Dimensions
Shred Size | 5/32" x 2" |
Width | 15.19" |
Height | 18.13" |
Depth | 10.88" |
Details
Item | Paper Shredder,Cross-Cut,10 Sheet,Black |
Cut Style | Cross-Cut |
Standards | cUL Approved; UL Listed |
Color | Black |
Features | Jam Blockerâ„¢ |
Weight | 22.5 lbs |
Capacity | 5 gal |
Description
Paper Shredder,Cross-Cut,10 Sheet,Black
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.