Shop All Paper Shredders
Fellowes
Paper Shredder, Cross, C-325Ci, Black
Mfr # FEL3831001
Zoro # G6180277
product price: $2,616.99
/ea
Free Shipping & Returns
$2,616.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cut Style Cross-Cut
- Shred Size 5/32" x 1 1/2"
- Standards cUL Approved; UL Listed
- Color Black/Gray
- Weight 112.5 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fellowes
- MFR # FEL3831001
- Zoro # G6180277
- UPC # 043859573448
- Country of Origin China
- Category Paper Shredders
Dimensions
Shred Size | 5/32" x 1 1/2" |
Height | 34.69" |
Width | 20.13" |
Depth | 18.13" |
Details
Item | Paper Shredder,Cross,C-325Ci,Black |
Cut Style | Cross-Cut |
Standards | cUL Approved; UL Listed |
Color | Black/Gray |
Weight | 112.5 lbs |
Includes | Manual; Sample Oil; (5) Bags; Casters |
Features | 100% Jam Proof |
Capacity | 22 gal |
Shredder Type | 22 Manual Cross-Cut |
Daily Usage Level | Continuous |
Single Sheet Speed (Ft/Min) | 15 ft/min |
Sheet Capacity | 22 Manual |
Recommended Shredder Users | 6 to 10 |
Motor HP | 1.3 hp |
Specialty Shredding | CDs/DVDs; Credit Cards; Junk Mail; Paper Clips; Staples |
Throughput (Sheets X Speed) | 330 |
Run Time | Continuous |
Description
Paper Shredder,Cross,C-325Ci,Black
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3-1/8" x 6-1/4" Fluorescent Pink Paper Wire Tag, Pk1000 (1HAA5)
- U BRANDS Heavy-Duty Board Magnets, Circles, Blue, 0.75", PK20 (5143U0-120)
- PARTNERS BRAND Square Mailing Tubes, 5" x 5" x 30", Kraft, 25/Bundle (M5530K)
- MEAD Spiral Notebook, 1 Sub, Medium/College, Assorted, 10.5x8, 70 Shts, PK6 (73065)
- FELLOWES Paper Shredder, 99Ms, Blacksv (FEL4609001)
- FELLOWES Cross-Cut Shredder, Black (4350001)
- FELLOWES 12 oz. Shredder Oil, 25 ISO Viscosity (FEL3505701)
- FELLOWES Paper Shredder, HD Cross-Cut, 18 Sheet (3229901)
- FELLOWES Automax Shredder Waste Bags, 16 to 20g (3608401)
- FELLOWES Powershred® LX65 Cross-Cut Shredder, 10 Manual Sheet Capacity (4400301)
- HSM OF AMERICA Paper Shredder, Cross-Cut, Large Office (390.3 L6)
- Fellowes Paper Shredders