Shop All Paper Shredders
Fellowes
Paper Shredder, Cross, C-225Ci, Black
Mfr # FEL38325001
Zoro # G6180295
product price: $1,643.99
/ea
Free Shipping & Returns
$1,643.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cut Style Cross-Cut
- Standards cUL Approved; UL Listed
- Shred Size 5/32" x 1 1/2"
- Color Black/Dark Silver
- Includes Manual; Sample Oil; (5) Bags; Casters
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fellowes
- MFR # FEL38325001
- Zoro # G6180295
- UPC # 043859573691
- Country of Origin China
- Category Paper Shredders
Dimensions
Shred Size | 5/32" x 1 1/2" |
Depth | 17.75" |
Height | 30.75" |
Width | 17.13" |
Details
Item | Shredders |
Cut Style | Cross-Cut |
Standards | cUL Approved; UL Listed |
Color | Black/Dark Silver |
Includes | Manual; Sample Oil; (5) Bags; Casters |
Weight | 93 lbs |
Capacity | 16 gal |
Features | 100% Jam Proof |
Specialty Shredding | CDs/DVDs; Credit Cards; Junk Mail; Paper Clips; Staples |
Single Sheet Speed (Ft/Min) | 14 ft/min |
Daily Usage Level | Continuous |
Recommended Shredder Users | 3 to 5 |
Shredder Type | 22 Manual Cross-Cut |
Run Time | Continuous |
Motor HP | 1.2 hp |
Sheet Capacity | 22 Manual |
Throughput (Sheets X Speed) | 308 |
Description
Paper Shredder,Cross,C-225Ci,Black
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADAMS BUSINESS FORMS Password Journal, 3 1/4 x 6 1/4, 192 Entries (APJ99)
- QUALITY PARK Coin Envelope, Light Brown, Kraft, PK500 (QUA50560)
- CONTROLTEK PermaLOK Bundle Bags, 250PK (CNK585012)
- BAND-IT Stainless Steel Band, 44 mil, 100 ft. L (GRG431)
- FELLOWES Paper Shredder, Personal, 200 Sheets (200C)
- FELLOWES AutoMax 100M Auto Feed Micro-Cut Shredder, 100 Auto/10 Manual Sht Cap (4629001)
- FELLOWES AutoMax 550C AF Shredder, 550 Sheet, Blk (4963001)
- FELLOWES Powershred® LX85 Cross-Cut Shredder, 12 Manual Sheet Capacity (4400401)
- FELLOWES Paper Shredder, Medium Office, 20 Sheets (225CI)
- FELLOWES Paper Shredder, Cross-Cut, 14 Sheets (FEL3227901)
- HSM OF AMERICA Paper Shredder, High-Security Style (SECURIO AF500L5)
- Fellowes Paper Shredders