Shop All Paper Shredders
Fellowes
Paper Shredder, Automax 130C, Black
Mfr # 4680001
Zoro # G6180155
product price: $540.99
/ea
Free Shipping & Returns
$540.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards CSA Approved; cUL Approved; UL Listed
- Color Black
- Cut Style Cross-Cut
- Shred Size 5/32" x 1 1/2"
- Weight 40.1 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fellowes
- MFR # 4680001
- Zoro # G6180155
- UPC # 043859683734
- Country of Origin China
- Category Paper Shredders
Dimensions
Shred Size | 5/32" x 1 1/2" |
Depth | 20" |
Width | 13.63" |
Height | 21.38" |
Details
Item | Shredders |
Standards | CSA Approved; cUL Approved; UL Listed |
Color | Black |
Cut Style | Cross-Cut |
Weight | 40.1 lbs |
Capacity | 8.5 gal |
Features | Auto Reverse |
Includes | Manual; 0.5 oz Oil Sample; (3) Bags |
Single Sheet Speed (Ft/Min) | 11 ft/min |
Specialty Shredding | CDs/DVDs; Credit Cards; Junk Mail; Paper Clips; Staples |
Sheet Capacity | 150 Auto; 8 Manual |
Recommended Shredder Users | 1 |
Throughput (Sheets X Speed) | 1650 |
Shredder Type | 150 Auto Cross-Cut; 8 Manual Cross-Cut |
Run Time | 12 min On/25 min Off |
Daily Usage Level | Medium |
Motor HP | 0.64 hp |
Description
Paper Shredder,Automax 130C,Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corrugated Mailers, 7" x 5" x 4", White, 50/Bundle (M754)
- BSC PREFERRED 1 Gallon Translucent HDPE Jug (500JBM050G)
- ZORO SELECT Corrugated Mailers, 5" x 4" x 2", White, 50/Bundle (M542)
- ZORO SELECT Corrugated Boxes, 15" x 10" x 14", Kraft, 25/Bundle (11A724)
- FELLOWES Powershred 485i Jam Proof Strip-Cut Shredder, 38 Manual Sheet Cap, TAA (38480)
- FELLOWES Paper Shredder, Cross-Cut, 14 Sheets (FEL3227901)
- FELLOWES Powershred® LX45 Cross-Cut Shredder, 8 Manual Sheet Capacity (4400201)
- FELLOWES Shredder Waste Bags, 32-38 gal., PK50 (3605801)
- FELLOWES Paper Shredder, 485Ci, Cross Cut (38485)
- FELLOWES Powershred LX220 Micro Cut Shredder, 20 Manual Sheet Capacity, White (5015501)
- HSM OF AMERICA Paper Shredder, High-Security Style (SECURIO AF500L5)
- Fellowes Paper Shredders