Shop All Paper Shredders
Fellowes
Paper Shredder, 99Ms, Blacksv
Mfr # FEL4609001
Zoro # G6180198
product price: $900.99
/ea
Free Shipping & Returns
$900.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black/Dark Silver
- Cut Style Micro-Cut
- Standards cUL Approved; UL Listed
- Shred Size 5/64" x 9/16"
- Height 25.19"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fellowes
- MFR # FEL4609001
- Zoro # G6180198
- UPC # 043859654710
- Country of Origin China
- Category Paper Shredders
Dimensions
Shred Size | 5/64" x 9/16" |
Height | 25.19" |
Width | 11.44" |
Depth | 17.31" |
Details
Item | Paper Shredder,99Ms,Blacksv |
Color | Black/Dark Silver |
Cut Style | Micro-Cut |
Standards | cUL Approved; UL Listed |
Includes | Manual; Sample Oil; (3) Bags; Casters |
Capacity | 9 gal |
Features | Auto Reverse |
Weight | 49.8 lbs |
Sheet Capacity | 14 Manual |
Throughput (Sheets X Speed) | 154 |
Single Sheet Speed (Ft/Min) | 11 ft/min |
Recommended Shredder Users | 1 to 3 |
Specialty Shredding | Credit Cards; Staples |
Motor HP | 1 hp |
Daily Usage Level | Medium |
Run Time | 20 min On/40 min Off |
Shredder Type | 14 Manual Micro-Cut |
Description
Paper Shredder,99Ms,Blacksv
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARROW FASTENER Staple 1/4" T50 Stnls (504SS1)
- MARKAL Paint Crayon, Large Tip, White Color Family (88620)
- ZORO SELECT Tall Corrugated Boxes, 4" x 4" x 20", Kraft, 25/Bundle (11R268)
- BANKERS BOX Storage Box, White, 6 PK (5703604)
- FELLOWES Automax Shredder Waste Bags, 16 to 20g (3608401)
- FELLOWES Powershred Shredder Waste Bags, 9g, PK100 (36053)
- FELLOWES Powershred LX25 Micro-Cut Shredder, 6 Manual Sheet Capacity (4300501)
- FELLOWES Powershred® LX180 Cross-Cut Shredder, 16 Manual Sheet Capacity (5501601)
- FELLOWES 12 oz. Shredder Oil, 25 ISO Viscosity (FEL3505701)
- FELLOWES Paper Shredder, Automax 130C, Black (4680001)
- FELLOWES Powershred® LX65 Cross-Cut Shredder, 10 Manual Sheet Capacity (4400301)
- Fellowes Paper Shredders