Shop All Paper Shredders
This Product is Discontinued
Fellowes
Paper Shredder, 90S, Stripcut, Black (Discontinued)
Mfr # FEL4690001
Zoro # G6180146
Free Shipping & Returns
This Product is Discontinued
Key Features
- Shred Size 7/32"
- Color Black/Dark Silver
- Standards CSA Approved; cUL Approved; UL Listed
- Cut Style Strip-Cut
- Height 25.19"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fellowes
- MFR # FEL4690001
- Zoro # G6180146
- UPC # 043859631063
- Country of Origin China
- Category Paper Shredders
Dimensions
Shred Size | 7/32" |
Height | 25.19" |
Width | 11.44" |
Depth | 17.31" |
Details
Item | Shredders |
Color | Black/Dark Silver |
Standards | CSA Approved; cUL Approved; UL Listed |
Cut Style | Strip-Cut |
Includes | Manual; Three Bags; Casters |
Weight | 48.5 lbs |
Capacity | 9 gal |
Features | Auto Reverse |
Specialty Shredding | CDs/DVDs; Credit Cards; Junk Mail; Paper Clips; Staples |
Recommended Shredder Users | 1 to 3 |
Single Sheet Speed (Ft/Min) | 12 ft/min |
Throughput (Sheets X Speed) | 216 |
Shredder Type | 18 Manual Strip-Cut |
Daily Usage Level | Medium |
Run Time | 25 min On/40 min Off |
Motor HP | 0.8 hp |
Sheet Capacity | 18 Manual |
Description
Paper Shredder,90S,Stripcut,Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.