Shop All Paper Shredders
This Product is Discontinued
Fellowes
Paper Shredder, 73Ci, Blacksv (Discontinued)
Mfr # FEL4601001
Zoro # G6180225
Free Shipping & Returns
This Product is Discontinued
Key Features
- Color Black/Dark Silver
- Standards cUL Approved; UL Listed
- Cut Style Cross-Cut
- Shred Size 5/32" x 1 1/2"
- Height 21.25"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fellowes
- MFR # FEL4601001
- Zoro # G6180225
- UPC # 043859642489
- Country of Origin China
- Category Paper Shredders
Dimensions
Shred Size | 5/32" x 1 1/2" |
Height | 21.25" |
Depth | 11.31" |
Width | 15.5" |
Details
Item | Paper Shredder,73Ci,Blacksv |
Color | Black/Dark Silver |
Standards | cUL Approved; UL Listed |
Cut Style | Cross-Cut |
Weight | 29.6 lbs |
Features | 100% Jam Proof |
Capacity | 6 gal |
Description
Paper Shredder,73Ci,Blacksv
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.