Shop All Paper Shredders
Fellowes
Paper Shredder, 70S, Stripcut, Black
Mfr # FEL 4671001
Zoro # G6180161
product price: $319.99
/ea
Free Shipping & Returns
$319.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black/Dark Silver
- Shred Size 7/32"
- Standards cUL Approved; UL Listed
- Cut Style Strip-Cut
- Width 11.31"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fellowes
- MFR # FEL 4671001
- Zoro # G6180161
- UPC # 043859630981
- Country of Origin China
- Category Paper Shredders
Dimensions
Shred Size | 7/32" |
Width | 11.31" |
Height | 18.81" |
Depth | 15.69" |
Details
Item | Shredders |
Color | Black/Dark Silver |
Standards | cUL Approved; UL Listed |
Cut Style | Strip-Cut |
Capacity | 7 gal |
Features | Auto Start/Stop, Jam Prevention, Manual Reverse Mode, Separate Slots |
Weight | 24.5 lbs |
Shredder Type | 14 Manual Strip-Cut |
Single Sheet Speed (Ft/Min) | 11 ft/min |
Motor HP | 0.3 hp |
Specialty Shredding | CDs/DVDs; Credit Cards; Junk Mail; Paper Clips; Staples |
Throughput (Sheets X Speed) | 154 |
Daily Usage Level | Medium |
Run Time | 12 min On/20 min Off |
Sheet Capacity | 14 Manual |
Recommended Shredder Users | 1 |
Description
Paper Shredder,70S,Stripcut,Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY DENNISON Table of Contents Index Divider 8-1/2 x 11", Assorted, PK15 (11143)
- SAX True Flow Heavy Body Acrylic Paint, Half Gallon, Raw Sienna (27518)
- SAUNDERS 23"x 26" Clipboard, Brown (5607)
- ZORO SELECT Strapping Seal, 1/2 In., PK1000 (8E297)
- FELLOWES Powershred 485i Jam Proof Strip-Cut Shredder, 38 Manual Sheet Cap, TAA (38480)
- FELLOWES Paper Shredder, Cross, C-225Ci, Black (FEL38325001)
- FELLOWES Paper Shredder, Large offc, 8 to 10 Sheets (2250M)
- FELLOWES Powershred Shredder Waste Bags, 25g, PK50 (36056)
- FELLOWES AutoMax 550C AF Shredder, 550 Sheet, Blk (4963001)
- FELLOWES Paper Shredder, Cross-Cut, 10 Sheet, Black (FEL4606001)
- DAHLE CleanTEC Small Office Paper Shredder, Cross Cut (51322-13848)
- Fellowes Paper Shredders