Shop All Paper Shredders
Fellowes
Paper Shredder, 425i, Cross-Cut, Office
Mfr # 38425
Zoro # G6180259
Item requires special delivery charges. A $125.00 per item surcharge will be applied.
$2,781.99
Free 30-Day Returns
Key Features
- Color Black/Dark Silver
- Cut Style Cross-Cut
- Shred Size 5/32" x 1 1/8"
- Standards cUL Approved; NRTL Certified; TAA Compliant; UL Listed
- Includes Manual; Sample Oil; (5) Bags; Casters
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fellowes
- MFR # 38425
- Zoro # G6180259
- UPC # 077511384257
- Country of Origin United States
- Category Paper Shredders
Dimensions
Shred Size | 5/32" x 1 1/8" |
Width | 22" |
Depth | 20" |
Height | 37.5" |
Details
Item | Shredders |
Color | Black/Dark Silver |
Cut Style | Cross-Cut |
Standards | cUL Approved; NRTL Certified; TAA Compliant; UL Listed |
Includes | Manual; Sample Oil; (5) Bags; Casters |
Capacity | 30 gal |
Features | 100% Jam Proof |
Weight | 168 lbs |
Daily Usage Level | Continuous |
Throughput (Sheets X Speed) | 600 |
Specialty Shredding | CDs/DVDs; Credit Cards; Junk Mail; Paper Clips; Staples |
Run Time | Continuous |
Single Sheet Speed (Ft/Min) | 20 ft/min |
Shredder Type | 30 Manual Cross-Cut |
Motor HP | 1.9 hp |
Sheet Capacity | 30 Manual |
Recommended Shredder Users | 10 or More |
Description
Paper Shredder,425i,Cross-Cut,Office
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUCK BRAND Packaging Tape, 1.88" x 110 yd., Clear, PK6 (240054)
- MARKAL Paint Crayon, Large Tip, Red Color Family, 12 PK (80222)
- FELLOWES Smooth Move Packing Paper; Kraft (FEL7712302)
- BROTHER Cartridge, Tape, 1/4""-Bk/Cl (BRTTZE111)
- FELLOWES Powershred LX210 Micro Cut Shredder, 16 Manual Sheet Capacity, White (5015301)
- FELLOWES Powershred LX220 Micro Cut Shredder, 20 Manual Sheet Capacity, Black (5015401)
- FELLOWES AutoMax 550C AF Shredder, 550 Sheet, Blk (4963001)
- FELLOWES Paper Shredder, 99Ms, Blacksv (FEL4609001)
- FELLOWES Paper Shredder, Cross-Cut, 28 Sheets (FEL38425)
- FELLOWES Paper Shredder, Strip-Cut, 18 Sheets (FEL3312001)
- FELLOWES Paper Shredder, Cross-Cut, 14 Sheets (FEL3227901)
- Fellowes Paper Shredders