Shop All Desk Accessories & Organizers
Fellowes
Paper Clip Holder
Mfr # 8032801
Zoro # G4634341
original price:
$10.85
24% off
new price: $8.15
/ea
$8.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Compartments 1
- Color Black, Silver
- Material HPS
- Height 3 1/4 in
- Overall Depth 2 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fellowes
- MFR # 8032801
- Zoro # G4634341
- UPC # 043859471232
- Country of Origin China
- Category Desk Accessories & Organizers
Dimensions
Overall Width | 2 1/2 in |
Height | 3 1/4 in |
Overall Depth | 2 1/4 in |
Width | 2 1/2 in |
Overall Height | 3 1/4 in |
Depth | 2 1/4 in |
Details
Item | Paper Clip Holder |
Number of Compartments | 1 |
Color | Black, Silver |
Material | HPS |
Accessory Type | Paper Clip Holder |
Description
Paper Clip Holder, Number of Compartments 1, Black/Silver, HPS, Height 3-1/4 In., Width 2-1/2 In., Depth 2-1/4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carton Sealing Tape, Clear, 48mmx100m, PK36 (31HJ32)
- ACCO Paper Fastener Compressors 2" Capacity, Prong Base, Pk100 (ACC70022)
- UNI-BALL Pen, Uniball, Roller, 0.5Mm, Bk, PK12 (UBC60151)
- HP Ink Cartridge, Black (CN045AN140)
- FELLOWES Pencil Cup, Black/Silver (8032301)
- FELLOWES Paper Clip Cup, Plastic, Black/Silver (8032801)
- FELLOWES Fellowes Desktop Shelf Supports Black (8038801)
- FELLOWES Front Load Wire Desk Tray, Wire, Black (66112)
- FELLOWES Privacy Filters, for 24" Lcd, 16:9 (4811801)
- FELLOWES Blackout Privacy Filter, 23" Lcd (4807101)
- MARTHA STEWART Kerry 12 Pack Plastic Stackable Office Desk Drawer Organizers with Gold Trim, 3 x 3 (BE-PB9052-G-12-CLRGLD-MS)
- Fellowes Desk Accessories & Organizers