Shop All Desk Accessories & Organizers
Fellowes
Paper Clip Cup, Plastic, Black/Silver
Mfr # 8032801
Zoro # G7485661
product price: $6.15
/ea
$6.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Compartments 1
- Type Paper Clip Holder
- Color Black/Silver
- Overall Width 2 7/16"
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fellowes
- MFR # 8032801
- Zoro # G7485661
- UPC # 043859471232
- Country of Origin China
- Category Desk Accessories & Organizers
Dimensions
Overall Width | 2 7/16" |
Height | 3.25 in |
Width | 2.44 in |
Overall Height | 3 1/4" |
Depth | 2 3/16" |
Details
Item | Paper Clip Cup, Plastic,Black/Silver |
Number of Compartments | 1 |
Type | Paper Clip Holder |
Color | Black/Silver |
Material | Plastic |
Product Type | Paper Clip Cup, Plastic,Black/Silver |
Weight | 0.174 lbs |
Description
Paper Clip Cup, Plastic,Black/Silver
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEARNING RESOURCES Mini Muffin Match Up (5556)
- PARTNERS BRAND Flat Mailers, 9-3/4" x 12-1/4", White, 100/Case (RM5W)
- STAYFLATS Self-Seal Flat Mailers, 6" x 8", White, 100/Case (RM1SS)
- MOOLAH 1000 Count Preformed Quarter Coin Wrappers (7291025)
- FELLOWES Tape Dispenser (8032701)
- FELLOWES Wire Desk Tray, 10" x14" x 3", Black (60112)
- FELLOWES Paper Clip Holder (8032801)
- FELLOWES Wire Tray Supports, Letter, f/60112, 5-1/2", 4/ST, Black 4PK (FEL63112)
- FELLOWES Blackout Privacy Filter, 24" Lcd (FEL4801601)
- FELLOWES FELLOWES 64112 Desk Tray Stacking Posts for 5" Capacity Trays - Black - Four Posts-Set (64112)
- DEFLECTO Desktop Organizer, Clear, Plastic (DEF350101)
- Fellowes Desk Accessories & Organizers