Shop All File Holders
Fellowes
Organizer, File, Wire, Silver
Mfr # 72012
Zoro # G6406176
product price: $7.69
/ea
$7.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Compartments 11
- Color Silver
- Width 9"
- Height 8"
- Material Metal Wire
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fellowes
- MFR # 72012
- Zoro # G6406176
- UPC # 077511720123
- Country of Origin China
- Category File Holders
Dimensions
Width | 9" |
Height | 8" |
Depth | 11.38" |
Details
Item | Desktop Document Racks & Sorters |
Number of Compartments | 11 |
Color | Silver |
Material | Metal Wire |
Load Orientation | Top/Side |
Description
Organizer,File,Wire,Silver
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND Shipping Tags, 13 Pt., 3 3/4" x 1 7/8", Fluorescent Orange, 1000/Case (G12031D)
- EPSON Printer, 9-Pin, Serial Impact Dot Matrix, 55dB, Black/Gray (EPSC11CF37201)
- BUCKET BOSS Contractors Briefcase 16"x6"x12.5" (62100)
- BETTER PACKAGES E555 Board Assy (E555-002-01)
- FELLOWES Fellowes SmoothMove Medium Basic Moving Boxes (FEL7713901)
- FELLOWES Side-Load Wire Stack Letter Tray, Black (62112)
- FELLOWES File Holder, Black, Envelope/Memo, 8 Comp (72614)
- FELLOWES Letter Tray Stacker Set, Silver, PK4 (63012)
- FELLOWES File Holder, Silver, Envelope/Memo, 8 Comp (72604)
- FELLOWES Fellowes FEL00723 Standard Magazine Storage File;3.88 in. x 9.25 in. x 11.75 in.;WE-BE (FEL00723)
- DURABLE OFFICE PRODUCTS Magazine File Holder, Color Coded O, PK5 (770657)
- Fellowes File Holders