Shop All File Holders
Fellowes
Organizer, File, Wire, Black
Mfr # 72112
Zoro # G6406167
product price: $8.19
/ea
$8.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Compartments 11
- Color Black
- Width 9"
- Height 8"
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fellowes
- MFR # 72112
- Zoro # G6406167
- UPC # 077511721120
- Country of Origin China
- Category File Holders
Dimensions
Width | 9" |
Height | 8" |
Depth | 11.38" |
Details
Item | Desktop Document Racks & Sorters |
Number of Compartments | 11 |
Color | Black |
Material | Steel |
Product Type | Organizer,File,Wire,Black |
Load Orientation | Top/Side |
Description
Organizer,File,Wire,Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERTAPE Intertape Polymer Carton Tape, Clear, 3 In. x 60 Yd., PK24 (F4225G)
- ZORO SELECT Corrugated Boxes, 20" x 20" x 24", Kraft, 10/Bundle (493T87)
- TOY TIME Toy Time Beveled Wood Dart Cabinet - Pro Style Board and Darts (705605XYA)
- DOWLING MAGNETS Ceramic Ring Magnets, 6 Per Pack, PK6 (735010)
- FELLOWES Letter Tray, Black, 1 Comp (60112)
- FELLOWES File Holder, Black, Letter/Legal, 7 Comp (68112)
- FELLOWES Wire Step File, Steel 5 Section, Black (69712)
- FELLOWES ORGANIZER, FILE, WIRE, BK (FEL72112)
- FELLOWES Wire Mail Cart, 21-1/2x37.5x39-1/4, Chrome (40912)
- FELLOWES File Holder, Silver, Letter/Legal, 11 Comp (72012)
- VERTIFLEX Open Top Filing Cart, 14"x28"x27", Black (VRTVF53000)
- Fellowes File Holders