Shop All Back Braces
Fellowes
Office Suites Mesh Back Support, 17.3 x 5.56 x 20.18, Black
Mfr # 9191301
Zoro # G601859899
$63.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Material Fabric Mesh; Nylon; Steel
- Width 17.3"
- Height 20.18"
- Size Large
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fellowes
- MFR # 9191301
- Zoro # G601859899
- UPC # 43859600434
- Country of Origin China
- Category Back Braces
Dimensions
Width | 17.3" |
Height | 20.18" |
Size | Large |
Depth | 5.56" |
Details
Color | Black |
Material | Fabric Mesh; Nylon; Steel |
Weight | 1.1 lbs |
Description
Reduces tension by supporting the lumbar curve of your lower back. Gently conforms to your body’s contours. Mesh fabric allows airflow for personal comfort. Easily attaches to any chair.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Container Label, 3 In. H, 7 In. W, PK25 (60255)
- BERTECH 8 ft. L x Vinyl Foam Cushion, 0.375 in. Thick (AFTX38-3x8BLK)
- LYLE Notice Sign, 10 in H, 14 in W, Horizontal Rectangle, English, U5-1115-RA_14X10 (U5-1115-RA_14X10)
- SUPERIOR MARK Floor Marking Footprints, 3.5in x 10in, Yellow (IN-40-400)
- ERGODYNE Ergodyne ProFlex 1100SF Standard Back Support, Medium, Black (11603)
- ERGODYNE Support, Back, 2000SF, Sm, Black (11282)
- GE Back Support Belt, XL, 42"- 48", Black, Adjustable (GR540XL)
- CONDOR Back Support, Elastic, XL, Black (3RVA7)
- URREA Shoulder strap-back support belt with mesh S (USF03C)
- INFRAREDCARE Infraredcare 82001-3 Rigid Cervical Collar - Small (82001-3)
- CORDOVA Large Black Support Belt (SB-L)
- Fellowes Ergonomics