Shop All Monitor Mounts & Brackets
Fellowes
Office Suites Laptop Riser, 15.13" x 11.38" x 4.5" to 6.5", Black/Silver, Supports 10 lbs
Mfr # 8032001
Zoro # G403666077
$40.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 6.5"
- Width 15.13"
- Material Plastic
- Weight Capacity 10 lb
- Depth 11.38"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fellowes
- MFR # 8032001
- Zoro # G403666077
- UPC # 43859470952
- Country of Origin China
- Category Monitor Mounts & Brackets
Dimensions
Height | 6.5" |
Width | 15.13" |
Depth | 11.38" |
Height (Min) | 4.5" |
Height (Max) | 6.5" |
Details
Material | Plastic |
Weight Capacity | 10 lb |
Color | Black/Silver |
Workstation Type | Mobile Workstation; Traditional Desk/Table |
OEM/Compatible | Compatible |
Device Diagonal (Max) | 17" |
Series Name | Fellowes® Office Suites™ |
Shelf Count | 1 |
Item | Workstation Mobile Device Mounts & Stands |
Description
Fellowes Office Suites Laptop Riser features an adjustable tilt riser that provides the optimal keyboard level and viewing angle. Front bar holds laptop in place and keeps it from sliding forward. Durable plastic platform can support a 17" laptop or up to 10 lbs. Perfect for use in the office, home office, or wherever you would like to raise your laptop to a convenient position.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 22AH Battery Replacement for Black and Decker 244509-00 - 4 Pack (ML22-12MP41125108132)
- ENERGIZER Industrial AA Alkaline Battery, 1.5V DC, 24 Pack (EN91)
- DURACELL Specialty Home Medical Battery (DL2430BPK)
- CREST HEALTHCARE LockingCall Call Cord, 7' Cord, Auth 5-Pin Plug, Maintained (211M)
- FELLOWES Laptop Riser, Black/Pearl (8038401)
- FELLOWES Laptop Riser, 13-1/4x9-3/8x4 1/4, Wht/Gray (FEL9311201)
- FELLOWES Monitor Riser, 19x14x2.5, Black.Silver (8036601)
- FELLOWES Laptop Riser, w/USB, Black/Clear (FEL8020201)
- FELLOWES Laptop Riser, Black/Silver (8036701)
- FELLOWES Platinum Series Single Monitor Arm, To 30", To 20 lbs, Clamp/Grommet (8043301)
- STARTECH.COM Desk Mount Dual Mntr Arm, Armdual2 (ARMDUAL2)
- Fellowes Monitor Mounts & Brackets