Shop All Laminating Machines
Fellowes
Neptune 3 125 Laminator, 12"x7mil Max
Mfr # FEL5217901
Zoro # G6179629
Free Shipping & Returns
$299.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Speed 31" per min
- Warm-Up Time 1 min
- Thickness 7 mil
- Width 20"
- Voltage 120 V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fellowes
- MFR # FEL5217901
- Zoro # G6179629
- UPC # 043859565689
- Country of Origin China
- Category Laminating Machines
Dimensions
Width | 20" |
Height | 4.63" |
Depth | 5.5" |
Details
Item | Neptune 3 125 Laminator,12"x7mil Max |
Speed | 31" per min |
Warm-Up Time | 1 min |
Thickness | 7 mil |
Voltage | 120 V |
For Use With | 3 to 7 mil Pouches |
Weight | 15.5 lbs |
Standards | cUL Listed; UL Listed |
Features | Five Temperature Settings |
Description
Neptune 3 125 Laminator,12 In.x7mil Max
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY Avery® Continuous Form Computer Labels for Pin-Fed Printers 4076, 5" x 2-15/16", Box of 3,000 (7278204076)
- TABLECRAFT Metal Card/Number Holder, 12" (BKC2212)
- TYVEK Tyvek® Shipping Tags, Pre-Wired, 4 1/4" x 2 1/8", Blue, 100/Case (G14043A)
- DEFLECTO Wall File, 4 Pocket, 13x4x7", Smoke (73402)
- FELLOWES M5-95 Laminator, 9.5" Max Document Width, 5 mil Max Document Thickness (5737601)
- FELLOWES Laminating Machine, Hot, 41 in./min. (5709501)
- FELLOWES Venus 125 Large Office Laminator (FEL5746101)
- FELLOWES Spectra 95 Laminator, 9"x5mil Max (5738201)
- FELLOWES Saturn 3i 125 Laminator, 12"x5mil Max (5736601)
- FELLOWES Laminator, Spectra 125 (5739701)
- SWINGLINE Laminator, Inspire Plus, Pouch, 9" (1701857CM)
- Fellowes Laminating Machines