Shop All Mouse Pads & Wrist Rests
Fellowes
Mousepad w/Wrist Support, Purple
Mfr # 91441
Zoro # G4461825
$21.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Purple
- Pad Type Standard
- Design Solid Color
- Material Gel
- Features Stain-Resistant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fellowes
- MFR # 91441
- Zoro # G4461825
- UPC # 077511914416
- Country of Origin China
- Category Mouse Pads & Wrist Rests
Dimensions
Length | 9 1/4 in |
Height | 1 in |
Width | 8 in |
Overall Length | 9 1/4 in |
Overall Depth | 8 in |
Details
Item | Mouse Pad |
Color | Purple |
Pad Type | Standard |
Design | Solid Color |
Material | Gel |
Features | Stain-Resistant |
Product Type | Mouse Pad |
Thickness | 1 in |
Description
Mouse Pad, Standard, Purple, Solid Color Design, Gel, Height 1 in, Length 9 1/4 in, Width 8 in, Features Stain-Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Battery, Sealed Lead Acid, 12V, 12Ah, Faston (2UKH4)
- ILC Black & Decker Cm1936 36V Mulching/bagging Mower Cordless Tool 14ah AGM With F2 Terminals Batte (CM1936 36V MULCHING/BAGGING MOWER CORDLESS TOOL 1)
- DANTONA Battery 6 Volt Alkaline Dantona Electronic Door Lock Battery (DL-12)
- ISOTUNES Free Aware Wireless Earbuds, Ylw, Ambient (IT-16)
- FELLOWES Wrist Rest, Graphite (9252301)
- FELLOWES Gel Crystals Mouse Pad with Wrist Rest, 7.87" x 9.18", Black (9112101)
- FELLOWES Mouse, Pad, Wrist Rest, Chev (9549901)
- FELLOWES Mouse Pad with Microban, Black (5933901)
- FELLOWES Gel Wrist Rest, 18-9/16x2-5/16, Flowers (FEL9179101)
- FELLOWES Mouse Pad, Wrist Rest, Foam, Black, 7x9 (FEL9252001)
- ZORO SELECT Mouse Pad, Black, Standard (3CPX4)
- Fellowes Mouse Pads & Wrist Rests