Shop All Mouse Pads & Wrist Rests
Fellowes
Mousepad w/Wrist Support, Graphite
Mfr # 9175101
Zoro # G4461816
original price:
$29.59
5% off
new price: $27.85
/ea
$27.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pad Type Standard
- Color Gray
- Design Solid Color
- Material Polystyrene
- Length 10 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fellowes
- MFR # 9175101
- Zoro # G4461816
- UPC # 043859485567
- Country of Origin China
- Category Mouse Pads & Wrist Rests
Dimensions
Length | 10 1/8 in |
Width | 6 3/4 in |
Height | 7/8 in |
Depth | 10.13" |
Overall Length | 6 3/4 in |
Overall Depth | 10 1/8 in |
Details
Item | Mouse Pad |
Pad Type | Standard |
Color | Gray |
Design | Solid Color |
Material | Polystyrene |
Features | Antimicrobial |
Product Type | Mouse Pad |
Thickness | 0.88 in |
Description
Mouse Pad, Standard, Gray, Solid Color Design, Polystyrene, Height 7/8 in, Length 10 1/8 in, Width 6 3/4 in, Features Antimicrobial
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DOOMSDAY 25 ft. Display Port HDMI Adapter (DO264601)
- ADESSO Wireless Desktop Keyboard and Mouse Combo, 2.4 GHz Frequency/30 ft Wireless Range, Black (WKB1330CB)
- ILC Replacement for Samsung Sgh-t509 (SGH-T509 SAMSUNG)
- MIGHTY MAX BATTERY YTX5L-BS Battery for Polaris 90 Predator, Sportsman, Outlaw 03-14 (YTX5L-BS211629)
- FELLOWES Mouse Pad, Black (58024)
- FELLOWES Gel Wrist Rest, 18-9/16x2 5/16, Beach (FE9179401)
- FELLOWES Keyboard Wrist Rest, Graphite, 18-1/8x3" (FEL5252101)
- FELLOWES Gel Mousepad, Wrist Rest, 9x7, PinkFlowers (FEL9179001)
- FELLOWES Mouse Pad with Microban, Black (5933901)
- FELLOWES Mousepad w/Wrist Support, Black (9252001)
- FELLOWES Mousepad w/Wrist Support, Graphite (9252201)
- Fellowes Mouse Pads & Wrist Rests