Shop All Mouse Pads & Wrist Rests
Fellowes
Mousepad w/Wrist Support, Blue
Mfr # 91141
Zoro # G4464564
product price: $19.39
/ea
$19.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pad Type Standard
- Color Blue
- Design Solid Color
- Material Rubber
- Length 9 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fellowes
- MFR # 91141
- Zoro # G4464564
- UPC # 077511911415
- Country of Origin China
- Category Mouse Pads & Wrist Rests
Dimensions
Length | 9 1/4 in |
Width | 8 in |
Height | 3/4 in |
Overall Length | 8 in |
Overall Depth | 9 in |
Details
Item | Mouse Pad |
Pad Type | Standard |
Color | Blue |
Design | Solid Color |
Material | Rubber |
Features | Non-Skid, Stain-Resistant |
Product Type | Mouse Pad |
Thickness | 0.56 in |
Description
Mouse Pad, Standard, Blue, Solid Color Design, Rubber, Height 3/4 in, Length 9 1/4 in, Width 8 in, Features Non-Skid, Stain-Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EASY MOTE Universal TV Remote Black (DT-RO8BC)
- STARTECH.COM 4Port USB 2.0 Hub - Portable - 4 Port USB Hub - Mini USB Hub (ST4200MINI2)
- MIGHTY MAX BATTERY YTX14AHL 12V 12Ah Battery for Honda 750 CB750SC Nighthawk 1982-1983 (YTX14AHL29)
- INNOVERA Large Mouse Pad, Nonskid Base, 9 7/8 x 11 7/8 x 1/8, Black (IVR52600)
- FELLOWES Mousepad w/Wrist Support, Black (9176501)
- FELLOWES Palm Support w/Microban, Fabric, Black (9182801)
- FELLOWES Wrist Rest, Blue (91137)
- FELLOWES Gel Mouse Pad, Wrist Rest, Jewel Tones (98741)
- FELLOWES Gel Wrist Rest, 18-9/16x2-5/16, Flowers (FEL9179101)
- FELLOWES Mouse Pad, Black (58024)
- ALLSOP Mouse Pad, Blue (ASP30182)
- Fellowes Mouse Pads & Wrist Rests