Shop All Mouse Pads & Wrist Rests
Fellowes
Mousepad w/Wrist Support, Black
Mfr # 9252001
Zoro # G4607951
product price: $16.49
/ea
$16.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pad Type Standard
- Design Solid Color
- Material Foam
- Width 7 1/4 in
- Height 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fellowes
- MFR # 9252001
- Zoro # G4607951
- UPC # 043859638802
- Country of Origin China
- Category Mouse Pads & Wrist Rests
Dimensions
Width | 7 1/4 in |
Height | 1 in |
Length | 9 3/8 in |
Overall Length | 7 1/4 in |
Overall Depth | 9 3/8 in |
Details
Item | Mouse Pad |
Color | Black |
Pad Type | Standard |
Design | Solid Color |
Material | Foam |
Features | Antimicrobial, Non-Skid |
Product Type | Mouse Pad |
Thickness | 1 in |
Description
Mouse Pad, Standard, Black, Solid Color Design, Foam, Height 1 in, Length 9 3/8 in, Width 7 1/4 in, Features Antimicrobial, Non-Skid
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE Tripp Lite U215-002 2-Port USB 2.0 Hi-Speed Sharing Switch for Printer; Scanner& Other (U215-002)
- MOTOROLA Battery, Lithium-Ion, 7.4VDC (PMNN4476)
- MIGHTY MAX BATTERY 12V 1.3Ah Battery Replaces CSB Battery of America GH1212 - 4 Pack (ML1.3-12MP432113)
- EATON Eaton 5Px 1000, 1500, 1500I 2U Repl Bat (EBP-1001)
- FELLOWES Mousepad w/Wrist Support, Graphite (9252201)
- FELLOWES Mouse, Pad, Wrist Rest, Chev (9549901)
- FELLOWES Gel Mouse Pad, Wrist Rest, 7x9, Sandy Beach (FEL9179301)
- FELLOWES Mouse Pad w/Wrist Support, Blue, Standard (9182201)
- FELLOWES Ultra Thin Mouse Pad, Microban, Black (5908101)
- FELLOWES Fellowes® Memory Foam Mouse Pad/Wrist Rest, Black (9176501)
- FELLOWES Gel Mouse Pad, Wrist Rest, Jewel Tones (98741)
- Fellowes Mouse Pads & Wrist Rests