Shop All Mouse Pads & Wrist Rests
Fellowes
Mousepad w/ Wrist Support, Graphite
Mfr # 9184001
Zoro # G4462421
product price: $15.15
/ea
$15.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pad Type Standard
- Color Gray
- Design Solid Color
- Material Gel
- Height 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fellowes
- MFR # 9184001
- Zoro # G4462421
- UPC # 043859543601
- Country of Origin China
- Category Mouse Pads & Wrist Rests
Dimensions
Height | 7/8 in |
Length | 9 7/8 in |
Width | 8 1/4 in |
Overall Length | 8 1/4 in |
Overall Depth | 9 7/8 in |
Details
Item | Mouse Pad |
Pad Type | Standard |
Color | Gray |
Design | Solid Color |
Material | Gel |
Features | Antimicrobial |
Product Type | Mouse Pad |
Thickness | 0.88 in |
Description
Mouse Pad, Standard, Gray, Solid Color Design, Gel, Height 7/8 in, Length 9 7/8 in, Width 8 1/4 in, Features Antimicrobial
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for B&B Cps3.6-12 Battery (CPS3.6-12 BATTERY B&B)
- DANTONA Battery 9.6 Volt Nickel Cadmium Dantona Power Tool Battery (TOOL-928)
- MONOPRICE Computer Cord, SVGA (HD15) M to M, 25ft (3621)
- ILC Replacement for Hetronic 68300600 Battery (68300600 BATTERY HETRONIC)
- FELLOWES Mouse Pad, Blue (58021)
- FELLOWES Gel Crystals Mouse Pad with Wrist Rest Rubber Back 8 x 9-/4 Purple (FE32358)
- FELLOWES Mousepad w/Wrist Support, Graphite (9252201)
- FELLOWES Gel Wrist Support w/Attached Mouse Pad, Black (9182301)
- FELLOWES Mousepad w/Wrist Support, Purple (91441)
- FELLOWES Microbanreg Ultra Thin Mouse Pad Black, Black (FEL5908101)
- KENSINGTON ErgoSoft Wrist Rest for Standard Mouse (K52802WW)
- Fellowes Mouse Pads & Wrist Rests