Shop All Mouse Pads & Wrist Rests
Fellowes
Mouse Pad w/Wrist Support, Blue, Standard
Mfr # 9182201
Zoro # G2055076
product price: $19.19
/ea
$19.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Blue
- Pad Type Standard
- Design Solid Color
- Material Gel
- Height 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fellowes
- MFR # 9182201
- Zoro # G2055076
- UPC # 043859536450
- Country of Origin China
- Category Mouse Pads & Wrist Rests
Dimensions
Height | 7/8 in |
Length | 9 7/8 in |
Width | 8 1/4 in |
Depth | 9.88" |
Overall Length | 9 7/8 in |
Overall Depth | 8 1/4 in |
Details
Item | Mouse Pad |
Color | Blue |
Pad Type | Standard |
Design | Solid Color |
Material | Gel |
Features | Antimicrobial |
Standards | BS EN ISO 9241 |
Product Type | Mouse Pad |
Thickness | 0.88 in |
Description
Mouse Pad, Standard, Blue, Solid Color Design, Gel, Height 7/8 in, Length 9 7/8 in, Width 8 1/4 in, Features Antimicrobial, BS EN ISO 9241 Standards
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JBL Live 660NC Bluetooth Over Ear Headphones, Black (JBLLIVE660NCBLKAM)
- ASSOCIATED EQUIPMENT Load Switch For 6026 Tester (900109)
- PANASONIC Telephone, Black, 1Handset, Wall (KX-TG9541B)
- PHILIPS Voice Tracer DVT1160 Audio Recorder, 8 GB, Gray (DVT1160)
- FELLOWES Keyboard Wrist Rest, Black, 18x3" (FEL9252101)
- FELLOWES Mousepad w/Wrist Support, Graphite (9175101)
- FELLOWES Mousepad w/Wrist Support, Purple (91441)
- FELLOWES Fellowes® Memory Foam Mouse Pad/Wrist Rest, Black (9176501)
- FELLOWES Mouse Pad with Microban, Black (5933901)
- FELLOWES Gel Wrist Rest, 18-9/16x2 5/16, Beach (FE9179401)
- 3M Mouse Pad, Gray, Foam, 8" L, 9" W (MP114-BSD1)
- Fellowes Mouse Pads & Wrist Rests