Shop All Mouse Pads & Wrist Rests
Fellowes
Mouse Pad, Wrist Rest, Foam, Graphite, 7x9
Mfr # FEL9252201
Zoro # G6179288
product price: $16.69
/ea
$16.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Graphite
- Pad Type Nonskid
- Material Plush Fabric
- Features Ergonomic
- Height 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fellowes
- MFR # FEL9252201
- Zoro # G6179288
- UPC # 043859638826
- Country of Origin China
- Category Mouse Pads & Wrist Rests
Dimensions
Height | 1" |
Width | 7.25" |
Depth | 9.37" |
Details
Item | Mouse Pads & Wrist Rests |
Color | Graphite |
Pad Type | Nonskid |
Material | Plush Fabric |
Features | Ergonomic |
Weight | 0.43 lbs |
Theme | Solid Color |
Wrist Filling Material | Foam Fusion |
Base Material | Rubber |
Description
Mouse Pad,Wrist Rest,Foam,Graphite,7x9
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 75AH Internal Thread Battery for Palmer Industries Yardkart (ML75-12INT122)
- AUDIOBOX 13-In. 1366 x 768 HD Widescreen Portable TV/DVD Combo with Remote and Car Charger, (TV-13D)
- MIGHTY MAX BATTERY 12V 8Ah Battery Replacement for Powerware PW5110-750VA (ML8-1213335200)
- IKEY Panel Mount Keyboard with HulaPoint (PMU-5K-FSR-USB)
- FELLOWES Wrist Rest, Graphite (91737)
- FELLOWES Rest, Wrist, Gel, Pink Flwr (9179101)
- FELLOWES Palm Support w/Microban, Fabric, Black (9182801)
- FELLOWES Mouse Pad, Blue (58021)
- FELLOWES Mouse Pad, Wrist Rest, Foam, Black, 7x9 (FEL9252001)
- FELLOWES Wrist Rest, Graphite (9252301)
- FELLOWES MFG Fellowes, Gel Keyboard Wrist Rest W/microban Protection, 18 9/16 X 2 5/16, Pink Flowers (9179101)
- Fellowes Mouse Pads & Wrist Rests