Shop All Mouse Pads & Wrist Rests
Fellowes
Mouse Pad, Wrist Rest, Foam, Blue, 7x9
Mfr # FEL9287301
Zoro # G6179260
product price: $24.25
/ea
$24.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Pad Type Mouse Pad with Wrist Rest
- Height 1"
- Features Soft, Comfortable, Pressure Reliever, Wrist Rest, Non-skid Base, Microban Protection, Breathable, Optical/Laser Compatible, Ergonomic, Antimicrobial
- Width 7.25"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fellowes
- MFR # FEL9287301
- Zoro # G6179260
- UPC # 043859661329
- Country of Origin China
- Category Mouse Pads & Wrist Rests
Dimensions
Height | 1" |
Width | 7.25" |
Depth | 9.38" |
Details
Item | Mouse Pad,Wrist Rest,Foam,Blue,7x9 |
Color | Blue |
Pad Type | Mouse Pad with Wrist Rest |
Features | Soft, Comfortable, Pressure Reliever, Wrist Rest, Non-skid Base, Microban Protection, Breathable, Optical/Laser Compatible, Ergonomic, Antimicrobial |
Product Type | Mouse Pad |
Wrist Filling Material | Foam Fusion |
Cover Material | Plush Fabric |
Base Material | Rubber |
Theme | Solid Color |
Description
Mouse Pad,Wrist Rest,Foam,Blue,7x9
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOTOROLA Wireless Earpiece, Black, 280mm (NTN2572A)
- YALE Exit Door Alarm, Horn, 105dB, Gray (SDA16-1)
- MIGHTY MAX BATTERY 12V 7Ah F2 Replacement Battery for Linear OSCO SWC Swing Gate Opener (MAX3931368)
- C2G USB 3.1 HDMI USB C and A Dock, 28845C2G (28845)
- FELLOWES Mousepad w/Microban Wrist Support, Black (9181201)
- FELLOWES Rest, Wrist/Mousepad, Memory Foam, Black (9181201)
- FELLOWES Memory Foam Mouse Pad, 7x9", Black/silver (9175801)
- FELLOWES Rest, Wrist, Gel, Pink Flwr (9179101)
- FELLOWES Gel Crystals Keyboard, Wrist Rest, Blue (91137)
- FELLOWES Thin Mouse Pad, Microban, Sapphire Blue (5908001)
- KENSINGTON Wrist Pillow Foam Keyboard Rest, Black (L22801US)
- Fellowes Mouse Pads & Wrist Rests