Shop All Mouse Pads & Wrist Rests
Fellowes
Mouse Pad, Wrist Rest, Foam, Black, 7x9
Mfr # FEL9252001
Zoro # G6179306
product price: $18.49
/ea
$18.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Pad Type Nonskid
- Material Plush Fabric
- Height 1"
- Width 7.25"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fellowes
- MFR # FEL9252001
- Zoro # G6179306
- UPC # 043859638802
- Country of Origin China
- Category Mouse Pads & Wrist Rests
Dimensions
Height | 1" |
Width | 7.25" |
Depth | 9.37" |
Details
Item | Mouse Pad,Wrist Rest,Foam,Black,7x9 |
Color | Black |
Pad Type | Nonskid |
Material | Plush Fabric |
Features | Ergonomic |
Wrist Filling Material | Foam Fusion |
Base Material | Rubber |
Theme | Solid Color |
Description
Mouse Pad,Wrist Rest,Foam,Black,7x9
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANTONA Battery 3.2 Volt Lithium, Lithium Iron Phosphate (LiFeP04) Dantona Solar Lighting Battery (LIFEO4-18500)
- MIGHTY MAX BATTERY 6volt 7.2ah Battery Replacement for WKA6-7.2F (ML7-631111A)
- ILC Replacement for Panasonic Cr1220, 2PK (CR1220 PANASONIC)
- ICOM MFR# HM184UL, H:3", Cord:18 (HM184UL)
- FELLOWES Keyboard Wrist Rest, Graphite, 18-1/8x3" (FEL5252101)
- FELLOWES Wrist Rest, Black (9252101)
- FELLOWES Mousepad w/Wrist Support, Graphite (9175101)
- FELLOWES Mousepad w/Wrist Support, Blue (91141)
- FELLOWES Mousepad w/Wrist Support, Graphite (9252201)
- FELLOWES Fellowes Mfg. Co. FEL58024 Mouse Pad- 8in.x9-.25in.x.13in.- Black (FEL58024)
- ZORO SELECT Wrist Rest, Gel, Blk (3CPX3)
- Fellowes Mouse Pads & Wrist Rests