Shop All Mouse Pads & Wrist Rests
Fellowes
Mouse Pad, Nonskid Base, 7.5x9", Puppy
Mfr # FEL5913901
Zoro # G6179489
product price: $8.29
/ea
$8.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pad Type Mouse Pad
- Color Assorted
- Features Non-skid Base
- Width 9"
- Height 8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fellowes
- MFR # FEL5913901
- Zoro # G6179489
- UPC # 043859622559
- Country of Origin United States
- Category Mouse Pads & Wrist Rests
Dimensions
Width | 9" |
Height | 8" |
Depth | 0.06" |
Details
Item | Mouse Pads & Wrist Rests |
Pad Type | Mouse Pad |
Color | Assorted |
Features | Non-skid Base |
Product Type | Mouse Pad |
Wrist Filling Material | None |
Theme | Puppy in Hammock |
Base Material | Rubber |
Description
Mouse Pad,Nonskid Base,7.5x9 In.,Puppy
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANASONIC Panasonic:Panasonic CR1632 3V Lithium Battery, PK 5 (Pan-CR1632)
- APRICORN 1Tb Aegis Padlock 3.0 256-Bit (A25-3PL256-1000)
- POLY-PLANAR Outdoor Speakers, White, 2-1/2in.D, 40W, PR (MA4056-W)
- AIPHONE Door Station (LE-DA)
- FELLOWES Gel Crystals Mouse Pad with Wrist Rest, 7.87" x 9.18", Black (9112101)
- FELLOWES Wrist Rest, Black (9252101)
- FELLOWES Wrist Rest, Crystal, Mousepad, Blue (91141)
- FELLOWES Fellowes® Memory Foam Mouse Pad/Wrist Rest, Black (9176501)
- FELLOWES Wrist Rest, Sandy Beach (9179401)
- FELLOWES Mouse Pad w/Wrist Support, Blue, Standard (9182201)
- INNOVERA Softskin Gel Keyboard Wrist Rest, Black (IVR51451)
- Fellowes Mouse Pads & Wrist Rests