Shop All Mouse Pads & Wrist Rests
This Product is Discontinued
Fellowes
Mouse Pad, Nonskid Base, 7.5x9", Ocean (Discontinued)
Mfr # FEL5903901
Zoro # G6179516
This Product is Discontinued
Key Features
- Pad Type Mouse Pad
- Color Multicolor
- Height 8"
- Features Non-skid Base, Eco-friendly, Easy to Clean, Durable
- Width 9"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fellowes
- MFR # FEL5903901
- Zoro # G6179516
- UPC # 043859542826
- Country of Origin United States
- Category Mouse Pads & Wrist Rests
Dimensions
Height | 8" |
Width | 9" |
Depth | 0.06" |
Details
Item | Mouse Pads & Wrist Rests |
Pad Type | Mouse Pad |
Color | Multicolor |
Features | Non-skid Base, Eco-friendly, Easy to Clean, Durable |
Product Type | Mouse Pad |
Theme | Blue Ocean |
Wrist Filling Material | None |
Base Material | Rubber |
Description
Mouse Pad,Nonskid Base,7.5x9 In.,Ocean
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.