Shop All Mouse Pads & Wrist Rests
Fellowes
Mouse Pad, Nonskid Base, 7.5x9", Leaves
Mfr # FEL5903801
Zoro # G6179525
product price: $9.85
/ea
$9.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pad Type Mouse Pad
- Color Multicolor
- Width 9"
- Features Non-skid Base, Durable, Eco-friendly, Easy to Clean
- Height 8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fellowes
- MFR # FEL5903801
- Zoro # G6179525
- UPC # 043859542819
- Country of Origin United States
- Category Mouse Pads & Wrist Rests
Dimensions
Width | 9" |
Height | 8" |
Depth | 0.06" |
Details
Item | Mouse Pad,Nonskid Base,7.5x9",Leaves |
Pad Type | Mouse Pad |
Color | Multicolor |
Features | Non-skid Base, Durable, Eco-friendly, Easy to Clean |
Product Type | Mouse Pad |
Wrist Filling Material | None |
Base Material | Rubber |
Theme | Leaves |
Description
Mouse Pad,Nonskid Base,7.5x9 In.,Leaves
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BATTERY CLERK AJC® CooPower CP12-7.0-F2 Sealed Lead Acid - AGM - VRLA Battery (AJC-D7S-J-1-139418)
- ENERGIZER E90BP Alkaline 1.5V Batteries N Cell E90 LR1, PK 2 (E90BP/2)
- ILC Replacement for Dantona Bcs-ls4278 (BCS-LS4278)
- ILC Replacement for BBK JM1 Battery (JM1 BATTERY BBK)
- FELLOWES Mousepad w/Wrist Support, Blue (91141)
- FELLOWES Rest, Wrist, Gel, Pink Flwr (9179101)
- FELLOWES Gel Mousepad, Wrist Rest, 9x7, PinkFlowers (FEL9179001)
- FELLOWES Gel Keyboard Palm Support, Blue (9183101)
- FELLOWES Gel Wrist Support w/Attached Mouse Pad, Blue (9182201)
- FELLOWES Ultra Thin Mouse Pad, Microban, Black (5908101)
- FELLOWES Ultra Thin Mouse Pad, Microban, Grey (5908201)
- Fellowes Mouse Pads & Wrist Rests