Shop All Monitor Mounts & Brackets
Fellowes
Monitor/Laptop Riser, Black
Mfr # 8036601
Zoro # G4628547
original price:
$67.89
5% off
new price: $63.89
/ea
$63.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black, Silver
- Material HPS
- Width 19 7/8 in
- Height 4 in
- Weight Capacity 80 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fellowes
- MFR # 8036601
- Zoro # G4628547
- UPC # 043859504596
- Country of Origin China
- Category Monitor Mounts & Brackets
Dimensions
Width | 19 7/8 in |
Height | 4 in |
Depth | 14 in |
Overall Width | 19 7/8 in |
Minimum Height | 4 in |
Overall Depth | 14 in |
Maximum Height | 6 1/2 in |
Details
Color | Black, Silver |
Material | HPS |
Weight Capacity | 80 lb |
For Use With | Laptops up to 10 lb, Monitors up to 80 lb |
Item | Monitor Stand |
Includes | Document Holder, Storage Drawer |
Product Type | Monitor Stand |
Description
Monitor Stand, Product Type Monitor Stand, Overall Width 19 7/8 in, Overall Depth 14 in, Maximum Height 6 1/2 in, Minimum Height 4 in, Material HPS, Color Black, Silver, Weight Capacity 80 lb, For Use With Laptops up to 10 lb, Monitors up to 80 lb, Includes Document Holder, Storage Drawer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Nikon Coolpix L5 Digital Camera Battery (COOLPIX L5 DIGITAL CAMERA BATTERY NIKON)
- MOTOROLA Microphone, 2-1/2" L, Plastic (PMMN4073A)
- GVS-RPB Battery Charger (03-851)
- VERTEX STANDARD Battery, Vertex Standard, 2300mAh, 7.4V (FNBV130LIUNI)
- FELLOWES Monitor Riser, 27x14x4-1/4, Black/silver (8031001)
- FELLOWES Platinum Series Single Monitor Arm, To 30", To 20 lbs, Clamp/Grommet (8043301)
- FELLOWES Monitor Riser, 8-7/8x20x4-7/8, White/gray (FEL9311101)
- FELLOWES Fellowes Manufacturing FEL8042501 Dual Monitor Arm - Black (8042501)
- FELLOWES Desk Mount Arm Monitor, 14-1/2"x4"x24" (FEL8038201)
- FELLOWES Workstation, Sit-Stand, 34-2/5"Wx28-2/5"Lx7-3/5"H, Black (FEL8215001)
- FELLOWES Monitor Riser, 19x14x2.5, Black.Silver (8036601)
- Fellowes Monitor Mounts & Brackets