Shop All Monitor Mounts & Brackets
Fellowes
Monitor Riser, Black/Silver
Mfr # 8031101
Zoro # G4462613
product price: $67.55
/ea
$67.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black, Silver
- Material HPS
- Width 19 7/8 in
- Height 4 in
- For Use With Monitors up to 80 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fellowes
- MFR # 8031101
- Zoro # G4462613
- UPC # 043859470976
- Country of Origin China
- Category Monitor Mounts & Brackets
Dimensions
Width | 19 7/8 in |
Height | 4 in |
Depth | 14 in |
Overall Width | 19 7/8 in |
Overall Depth | 14 in |
Minimum Height | 4 in |
Maximum Height | 6 1/2 in |
Details
Color | Black, Silver |
Material | HPS |
For Use With | Monitors up to 80 lb |
Item | Monitor Stand |
Weight Capacity | 80 lb |
Includes | Storage Tray |
Product Type | Monitor Stand |
Description
Monitor Stand, Product Type Monitor Stand, Overall Width 19 7/8 in, Overall Depth 14 in, Maximum Height 6 1/2 in, Minimum Height 4 in, Material HPS, Color Black, Silver, Weight Capacity 80 lb, For Use With Monitors up to 80 lb, Includes Storage Tray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY ML12-12 - 12V 12AH F2 SLA AGM DEEP-CYCLE RECHARGEABLE BATTERY - 3 Pack (ML12-12F2MP33891)
- HUBBELL GAI-TRONICS Hookswitch, Plastic, Black, Accessory (12512-001)
- ILC Replacement for Nokia Blb-3 (BLB-3 NOKIA)
- VICTRON ENERGY Orion-Tr Smart 12/12-30A (360W) Isolated DC-DC charger (ORI121236120)
- FELLOWES Monitor Arm, Black, 24 lbs. (8041701)
- FELLOWES Pro Series Freestanding Dual Horizontal Monitor Arm, up to 32"/17 lbs (8043701)
- FELLOWES Monitor Riser, Black/Silver (8031001)
- FELLOWES Laptop Riser, 13-1/16x11-3/16x4, Blk Pearl (FEL8038401)
- FELLOWES Single Freestanding Monitor Arm for 32" Monitors, Black, Support 17 lb (8049601)
- FELLOWES Platinum Series Single Monitor Arm, To 30", To 20 lbs, Clamp/Grommet (8043301)
- KANTEK LCD Stand, 2 drawers, Black (MS200B)
- Fellowes Monitor Mounts & Brackets