Shop All Monitor Mounts & Brackets
Fellowes
Monitor Riser, Black/Silver
Mfr # 8031001
Zoro # G4573432
product price: $88.59
/ea
Free Shipping & Returns
$88.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black, Silver
- Material HPS
- Width 27 in
- Height 4 in
- For Use With Monitors up to 80 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fellowes
- MFR # 8031001
- Zoro # G4573432
- UPC # 043859470969
- Country of Origin China
- Category Monitor Mounts & Brackets
Dimensions
Width | 27 in |
Height | 4 in |
Depth | 14 in |
Overall Width | 27 in |
Overall Depth | 14 in |
Minimum Height | 4 in |
Maximum Height | 6 1/2 in |
Details
Color | Black, Silver |
Material | HPS |
For Use With | Monitors up to 80 lb |
Weight Capacity | 80 lb |
Item | Monitor Stand |
Includes | Cup Holder, Storage Drawer |
Product Type | Monitor Stand |
Description
Monitor Stand, Product Type Monitor Stand, Overall Width 27 in, Overall Depth 14 in, Maximum Height 6 1/2 in, Minimum Height 4 in, Material HPS, Color Black, Silver, Weight Capacity 80 lb, For Use With Monitors up to 80 lb, Includes Cup Holder, Storage Drawer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE 60W Compact Usb-C Wall Charger - Gan Technology, Usb-C Power Delivery (U280-W01-60C1-G)
- SPECO TECHNOLOGIES In-Ceiling Speaker, 24 in.L x 24 in.W (G86TG2X2)
- WHV GAMES Whv Games SWI WAR 58876 Lego Worlds for Nintendo Switch (SWI WAR 58876)
- MAXELL Silver Oxide Watch Battery SR726W High Drain Replace 396 SR59, PK 5 (SR726W)
- FELLOWES Monitor Riser, Platinum/Graphite (91712)
- FELLOWES Monitor Riser, Black/Pearl (8038101)
- FELLOWES Corner Monitor Riser, Plastic, Black/Slvr (8020101)
- FELLOWES Laptop Riser, 13-1/4x9-3/8x4 1/4, Wht/Gray (FEL9311201)
- FELLOWES Laptop Riser, Plastic, Black (8030401)
- FELLOWES Monitor Riser, 19x14x2.5, Black.Silver (8036601)
- SAFCO Onyx Under-Desk Machine Stand (5208WH)
- Fellowes Monitor Mounts & Brackets